Shop All Automotive Battery Terminal Components & Parts
Fusion
Solder Clamp, Pos, 2/0 Flag
Mfr # 436320-2001P
Zoro # G0670089
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga.
- Connection Type Flag Connector
- Polarity Positive
- Type Fusion Copper Die Cast Flag Connector
- Application Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
Product Information
- Brand Fusion
- MFR # 436320-2001P
- Zoro # G0670089
- UPC # 017378436270
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Solder Clamp, Pos, 2/0 Flag |
Gauge | 2/0 ga. |
Connection Type | Flag Connector |
Polarity | Positive |
Type | Fusion Copper Die Cast Flag Connector |
Application | Especially Good in Presence of Destructive Vibration or Corrosive Chemicals |
Features | Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs |
Standards | RoHS |
Includes | Fasteners |
Description
Solder Clamp,Pos,2/0 Flag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA COUPLER, 1/2IN BARB X 1/2IN BARB (RF845)
- EXTREME MAX Extreme Max 3005.2184 Adjustable Roller Guide-On System (3005.2184)
- C.E. SMITH Keel Roller Bracket Assembly - 2 in. - 2-1/2 in. Tongue, UPC Label (32100G)
- VELVAC 2020, R, H/R, H/M, E1992, 96Ltd, Wt (714584)
- FUSION Right Elbow Terminal, 3/0 ga, Purp, Pos (416330N)
- FUSION Solder Lug, 1/0, 3/8" (486310-2001F)
- FUSION Terminal Flag, 2/0 ga., Orange, Neg (436320N)
- FUSION Straight Terminal, 4/0 ga., Yellow, Pos (406340P)
- FUSION Straight Terminal, 4/0 ga., Yellow, Pos (4040P)
- FUSION Straight Terminal, 1/0 ga., Black, Pos (406310P)
- QUICKCABLE Washers, Red Top Post, PK100 (6622-100R)
- Fusion Automotive Battery Equipment