Shop All Marine & Boat Speakers & Navigation
Fusion
Non Powered NMEA 2000 Drop Cable
Mfr # CAB000863
Zoro # G4451678
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Data Transfer Cable
- Cable Length 3.25 ft
- Device Supported Remote Control
- Compatibility Fusion MS-RA205 True Marine Stereo
Product Information
- Brand Fusion
- MFR # CAB000863
- Zoro # G4451678
- UPC # 9419523302224
- Country of Origin Taiwan, Province of China
- Category Marine & Boat Speakers & Navigation
Dimensions
Cable Length | 3.25 ft |
Details
Type | Data Transfer Cable |
Device Supported | Remote Control |
Compatibility | Fusion MS-RA205 True Marine Stereo |
Description
FUSION Non Powered NMEA 2000 Drop Cable f/MS-RA205 MS-BB300 to NMEA 2000 T-Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-A LUBRICANT CO D-A GearTec Gear Oil SAE 85W140 - 400 Lb Drum (14112LB)
- BOSCH OE Replacement, 26", Single (26-CA)
- FLEXTECH Heater Hose, 62psi, 5/8In, Blue (HH-062 X 25)
- REMINGTON INDUSTRIES 18 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Red, 0.045" Diameter, 60 Volts (18STRREDGXL500)
- FUSION USB Connector w/Waterproof Cap (MS-CBUSBFM1)
- FUSION MS-RA70 Screw Cover (S00-00522-21)
- FUSION XS-X65SPG 6.5" Sports Grill Cover - Grey f/ XS Series Speakers (010-12878-10)
- FUSION MS-RCA6 Premium 6 2-Way Shielded RCA Cable (010-12614-00)
- FUSION MS-SA1.8 Stealth Antenna - 1.8M (010-12584-00)
- FUSION NRX300 Replacement Knob (S00-00522-23)
- BLUE SEA SYSTEMS Blue Sea WeatherDeck® Toggle Switch Boot - Black (4138)
- Fusion Marine & Boat Speakers & Navigation