MS-CRGBWRC LED Lighting Control Module/Remote f/Signature Serie
Mfr # 010-13060-00
Zoro # G103077340
Product Information
- Brand Fusion
- MFR # 010-13060-00
- Zoro # G103077340
- UPC # 753759261627
- Country of Origin Taiwan, Province of China
- Category Marine & Boat Lighting
Description
MS-CRGBWRC LED Lighting Control Module/Remote for Signature Series 3
The MS-CRGBRC wireless remote lets you take control of your on-water experience to adjust the lighting of your Fusion Signature Series 3 speakers and subwoofers.
Wireless Control of Your LED Illumination
Enjoy full control of the illumination of your Fusion RGB speakers and subwoofers with the MS-CRGBRC wireless remote control. The remote is portable and will function up to 10m from the speaker lighting control module.
Static and Dynamic Color Options
A range of colors are available in both static and dynamic modes with the RGB speakers to complement your music and enhance your on-board audio entertainment experience. Simply select any color on the remote’s color wheel or change modes to cycle automatically through predefined lighting patterns.
Intuitive Touch Controls
Adjusting the lighting of your Fusion RGB speakers is made easy with touch controls including an intuitive color-select wheel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Chrome Plated Hex Dome Valve Cap, PK100 (N-1202)
- BALDWIN FILTERS Oil Fltr, Spin-On, Max Performance Glass (B7249-MPG)
- FUSION Left Elbow Terminal, 2/0 ga, Orng, Pos (4220P)
- AFTERMARKET Starter fits Lester Diesel Tractor 19893 25HP QD100C3 YJQD100C3 410-58020 (ELS60-0006)
- ILC Replacement for Waldmann 450070300 replacement light bulb lamp (450070300 WALDMANN)
- ILC Replacement for Bulbworks Bw.ja24v-70wd replacement light bulb lamp (BW.JA24V-70WD BULBWORKS)
- TECNIQ Accent Light 45 Degree Case Gasket (TQ D07-0G00-1)
- RIGID INDUSTRIES E-SERIES PRO 6" DRIVING (175613)
- LUMITEC Caprera3 Spreader Light - Spectrum - White Housing (101710)
- LUMITEC SeaBlazeX2 Spectrum LED Underwater Light - Full-Color RGBW (101515)
- ATTWOOD MARINE Pole Light Storage Clips (7571L7)
- Fusion Marine & Boat Lighting