Shop All Compression Lugs
Fusion
Lug Starter/Ground, 4/0 Crimp, Copper
Mfr # 4840H
Zoro # G5253717
original price:
$11.23
49% off
$5.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Material Copper
- Connection Type Crimp
- Standards UL
- Gauge 4/0 ga
- Stud Size 1/2 in
Product Information
- Brand Fusion
- MFR # 4840H
- Zoro # G5253717
- UPC # 00017378029618
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 1/2 in |
Details
Connection Material | Copper |
Item | Lug Starter/Ground |
Connection Type | Crimp |
Standards | UL |
Gauge | 4/0 ga |
Description
Lug Starter/Ground, Connection Type Crimp, Gauge 4/0 ga, Stud Size 1/2 in, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Black (CBRS15BLKWRTR)
- LEGRAND Wiremold Wireway Elbow, Flat, Plastic, White (C56)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D50)
- ZORO SELECT Industrial Snap Action Switch, Plunger, Short Actuator, SPDT, 15A @ 480V AC Contact Rating (5JED5)
- FUSION Lug Starter/Ground, 2 and 1 Crimp, Copper (6401H)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (6314F)
- FUSION Lug Starter/Ground, 90 Deg Bend (6420FL)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (4820H)
- FUSION Lug Starter/Ground, 1/0 Crimp, Copper (6410HV)
- FUSION Lug Starter/Ground, 1/0 Crimp, Copper (6410HL)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM12E12)
- Fusion Lugs & Split Bolts