Shop All Compression Lugs
Fusion
Lug Starter/Ground, 3/0 Crimp, Copper
Mfr # 6430HL
Zoro # G5253586
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL
- Connection Material Copper
- Stud Size 1/2 in
- Connection Type Crimp
- Gauge 3/0 ga
Product Information
- Brand Fusion
- MFR # 6430HL
- Zoro # G5253586
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 1/2 in |
Details
Standards | UL |
Connection Material | Copper |
Connection Type | Crimp |
Item | Lug Starter/Ground |
Gauge | 3/0 ga |
Description
Lug Starter/Ground, Connection Type Crimp, Gauge 3/0 ga, Stud Size 1/2 in, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Tubing, Nylon, 1/4 in., 25 ft (16Y261)
- POWER FIRST Standard Cable Tie, 7-1/2 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 1000 Pack (36J152)
- EATON Miniature Circuit Breaker, GHB Series 50A, 2 Pole, 277/480V AC (GHB2050)
- FESTO Proximity Sensor SMT-10M-PS-24V-E-0, 3-L-M8D (SMT-10M-PS-24V-E-0,3-L-M8D)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (6314F)
- FUSION Lug Starter/Ground, 1/0 Crimp, Copper (6410HL)
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (6313F)
- FUSION Lug Starter/Ground, 4 Crimp, Copper (6404D)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (4840H)
- FUSION One Hole Lug Compression Connector, 6 AWG (4906F)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C313)
- Fusion Lugs & Split Bolts