Shop All Compression Lugs
Fusion
Lug Starter/Ground, 3/0 Crimp, Copper
Mfr # 4830H
Zoro # G5260954
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Width 3/4"
- Material Tin-Plated Cast Copper Alloy
- Gauge 3/0 ga
- Connection Type Crimp
Product Information
- Brand Fusion
- MFR # 4830H
- Zoro # G5260954
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 3/4" |
Stud Size | 1/2 in |
Details
Material | Tin-Plated Cast Copper Alloy |
Gauge | 3/0 ga |
Connection Type | Crimp |
Item | Battery Connectors Heavy Wall Lug |
Standards | UL |
Connection Material | Copper |
Description
Lug Starter/Ground, Connection Type Crimp, Gauge 3/0 ga, Stud Size 1/2 in, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Black (6807-24-00)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-H14BK-TA)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 15A, 3 Pole, 277/480V AC, D Curve (FAZ-D15/3-NA)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- FUSION Lug Starter/Ground, 4 Crimp, Copper (6404D)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6312F)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (6314F)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (6440F)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (4840H)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420HL)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM16E58)
- Fusion Lugs & Split Bolts