Shop All Automotive Battery Terminal Components & Parts
Fusion
Left Elbow Terminal, 1/0 ga, Black, Pos
Mfr # 4210P
Zoro # G5253963
original price:
$6.39
3% off
new price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alignment Left Elbow
- Gauge 1/0 ga
- Connection Material Copper/Tin
- Connection Type Crimp
- Features Tin Plated for Added Conductivity and Corrosion Resistance, (25) Times Better Than Sae Conductivity Standard, J163 and J1811, Permanent, Indelible, Readable Gauge and Polarity Stamped on Clamp
Product Information
- Brand Fusion
- MFR # 4210P
- Zoro # G5253963
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Overall Width | 1.4 in |
Overall Length | 2 1/16 in |
Overall Depth | 0.7 in |
Details
Item | Battery Terminal |
Alignment | Left Elbow |
Gauge | 1/0 ga |
Connection Material | Copper/Tin |
Connection Type | Crimp |
Features | Tin Plated for Added Conductivity and Corrosion Resistance, (25) Times Better Than Sae Conductivity Standard, J163 and J1811, Permanent, Indelible, Readable Gauge and Polarity Stamped on Clamp |
Polarity | Positive |
Includes | Fasteners |
Standards | UL |
Color Code | Black |
Attachment Location | Top |
Contact Material | Copper |
Description
Battery Terminal, Alignment Left Elbow, Connection Type Crimp, Gauge 1/0 ga, Color Code Black, Polarity Positive, Contact Material Copper, Tin, Overall Length 2 1/16 in, Overall Width 1.4 in, Overall Depth 0.7 in, Features Permanent, Readable Gauge and Polarity Stamped on Clamp, Tin Plated for Added Conductivity and Corrosion Resistance, Standards CUL, RoHS Compliant, UL, Includes Fasteners, Attachment Location Top, Stud Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM ACCESSORIES Pump Tire 100Psi (57721)
- US CARGO CONTROL 82" x 50" Long Bed Truck Cargo Net with Cam Buckles & S-Hooks (CN-825066-BLK)
- BALDWIN FILTERS Air Filter, 9-3/32 x 13-9/32 in. (PA4145)
- NORTON ABRASIVES Cloth, Microfiber, Yellow, 16 x 16 In, PK20 (07660705301)
- FUSION Straight Terminal, 2/0 ga., Black, Neg (406320N)
- FUSION Left Elbow Terminal, 2/0 ga, Orng, Neg (4220N)
- FUSION Right Elbow Terminal, 2/0 ga, Orng, Neg (416320-525-001N)
- FUSION Straight Terminal, 3/0 ga., Purple, Pos (4030P)
- FUSION Left Elbow Terminal, 1/0 ga, Black, Neg (4210N)
- FUSION Straight Terminal, 4/0 ga., Yellow, Pos (4040P)
- ANDERSON POWER PRODUCTS Fusion Kit, 175A, Gray, 4 and 2 ga. (125105-001)
- Fusion Automotive Battery Equipment