Shop All Automotive Battery Terminal Components & Parts
Fusion
Left Elbow Terminal, 1/0 ga, Black, Neg
Mfr # 4210N
Zoro # G5261234
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alignment Left Elbow
- Gauge 1/0 ga
- Connection Type Crimp
- Connection Material Copper/Tin
- Standards UL
Product Information
- Brand Fusion
- MFR # 4210N
- Zoro # G5261234
- UPC # 00017378030317
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Overall Length | 2 1/16 in |
Overall Width | 1.4 in |
Overall Depth | 0.7 in |
Details
Item | Battery Terminal |
Alignment | Left Elbow |
Gauge | 1/0 ga |
Connection Type | Crimp |
Connection Material | Copper/Tin |
Standards | UL |
Color Code | Black |
Polarity | Negative |
Features | Tin Plated for Added Conductivity and Corrosion Resistance, (25) Times Better Than Sae Conductivity Standard, J163 and J1811, Permanent, Indelible, Readable Gauge and Polarity Stamped on Clamp |
Includes | Fasteners |
Attachment Location | Top |
Contact Material | Copper |
Description
Battery Terminal, Alignment Left Elbow, Connection Type Crimp, Gauge 1/0 ga, Color Code Black, Polarity Negative, Contact Material Copper, Tin, Overall Length 2 1/16 in, Overall Width 1.4 in, Overall Depth 0.7 in, Features Permanent, Readable Gauge and Polarity Stamped on Clamp, Tin Plated for Added Conductivity and Corrosion Resistance, Standards CUL, RoHS Compliant, UL, Includes Fasteners, Attachment Location Top, Stud Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCAS OIL Wax Car Speed Slick Mist 24 Oz (10160)
- APEX TOOL GROUP 243Pc 6 Point 1/4 3/8 1/2 Dr Tool Set (80966)
- DONALDSON Hydraulic Filter, Cartridge, P174249 (P174249)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (52488)
- FUSION Right Elbow Terminal, 1/0 ga, Blk, Neg (4110N)
- FUSION Nut, 39/47 In, Copper, PK10 (6016B, 6016R)
- FUSION Left Elbow Terminal, 2/0 ga, Orng, Neg (4220N)
- FUSION Straight Terminal, 1/0 ga., Black, Pos (406310P)
- FUSION Straight Battery Terminal, 6 ga., Gray (4006U)
- FUSION Right Elbow Terminal, 1 and 2ga, Pink, Pos (416301-525-001P)
- QUICKCABLE Copper Lug, 2/0, 3/8", PK10 (5956-010F)
- Fusion Automotive Battery Terminal Components & Parts