Shop All Automotive Battery Accessories
Fusion
Heavy Duty Charging Clip, 50A/75A
Mfr # 602035
Zoro # G5253403
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 50A
- Includes Black Clip, Red Clip
- Material vinyl
- Length 3 in
- Type Heavy Duty Charging Clips
Product Information
- Brand Fusion
- MFR # 602035
- Zoro # G5253403
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Length | 3 in |
Overall Width | 1 5/16 in |
Overall Depth | 4 3/16 in |
Overall Length | 3 in |
Details
Amps | 50A |
Includes | Black Clip, Red Clip |
Material | vinyl |
Type | Heavy Duty Charging Clips |
Color | Black, Red |
Connection Type | Crimp |
Category Type | Battery and Charger Accessories |
Insulation Material | Vinyl |
Max. Amps | 50 A/75 A |
Item | Battery Charging Clamp |
Jaw Type | Plier |
Features | Use for OEM Repair and Custom-Build |
Contact Material | Copper, Steel |
Maximum Jaw Opening | 1 in |
Number of Clamps | 1 |
Maximum Voltage | 12V |
Maximum Current | 50 A |
Description
Battery Charging Clamp, Jaw Type Plier, Connection Type Crimp, Maximum Current 50 A, Maximum Voltage 12V, Maximum Jaw Opening 1 in, Contact Material Copper, Steel, Insulation Material Vinyl, Number of Clamps 1, Color Black, Red, Includes Black Clip, Red Clip, Features Use for OEM Repair and Custom-Build, Overall Depth 4 3/16 in, Overall Length 3 in, Overall Width 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Slapping Spoon, 13 in. L (22249)
- ROCK SLIDE ENGINEERING Rock Slide Engineering R-Se Aluminum Fairlead (RO439408)
- ZING ZING 10194 Marine Safe All-Purpose Boat Cleaner - 32 oz. (10194)
- WESTIN Bull Bar LED Bracket (32-0045)
- FUSION Heavy Duty Charging Clip, 50A/75A, Red (602035R)
- SOUTHWIRE Wire Primary 10Ga100'Wht (55671923)
- GROTE Heavy Duty Mount, Black, .3125", 115Lb, PK25 (85-6062)
- BUYERS PRODUCTS Dual Battery Isolator Switch (6391050)
- MOROSO SWITCH, BATTERY DISC, S/D (74102)
- QUICKCABLE Handheld Portable Portable Power Pack, Boosting, For Battery Voltage: 12 (604050-396-001)
- GROTE Crimp and Solder Butt, 12-10 Ga, PK15 (84-2931)
- Fusion Automotive Battery Accessories