Shop All Automotive Battery Terminal Components & Parts
Fusion
Battery Terminal Flag, 3/0 ga., Purple, Pos
Mfr # 4330P
Zoro # G5253875
original price:
$10.55
7% off
new price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alignment Flag
- Gauge 3/0 ga
- Connection Material Copper/Tin
- Connection Type Crimp
- Features Tin Plated for Added Conductivity and Corrosion Resistance, (25) Times Better Than Sae Conductivity Standard, J163 and J1811, Permanent, Indelible, Readable Gauge and Polarity Stamped on Clamp
Product Information
- Brand Fusion
- MFR # 4330P
- Zoro # G5253875
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Overall Depth | 0.7 in |
Overall Length | 2 1/2 in |
Overall Width | 2.2 in |
Details
Item | Battery Terminal |
Alignment | Flag |
Gauge | 3/0 ga |
Connection Material | Copper/Tin |
Connection Type | Crimp |
Features | Tin Plated for Added Conductivity and Corrosion Resistance, (25) Times Better Than Sae Conductivity Standard, J163 and J1811, Permanent, Indelible, Readable Gauge and Polarity Stamped on Clamp |
Polarity | Positive |
Standards | UL |
Includes | Fasteners |
Color Code | Purple |
Attachment Location | Top |
Contact Material | Copper |
Description
Battery Terminal, Alignment Flag, Connection Type Crimp, Gauge 3/0 ga, Color Code Purple, Polarity Positive, Contact Material Copper, Tin, Overall Length 2 1/2 in, Overall Width 2.2 in, Overall Depth 0.7 in, Features Permanent, Readable Gauge and Polarity Stamped on Clamp, Tin Plated for Added Conductivity and Corrosion Resistance, Standards CUL, RoHS Compliant, UL, Includes Fasteners, Attachment Location Top, Stud Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, double lip, Wave oil seal, Bore-Tite (70080)
- SUR&R Fuel Line Replacement Kit, 35 Pieces (KP1212)
- LIQUI MOLY Speed Tec Gasoline, 0.25 Liter, 20234 (20234)
- SEA DOG Bulb-#891 Hlgn2Pc, #441891-1 (441891-1)
- FUSION Straight Terminal, 1 and 2ga, Pink, Pos (406301P)
- FUSION Straight Battery Terminal, 2 ga., Green (4002U)
- FUSION Battery Terminal Flag, 2/0 ga., Orange, Pos (436320P)
- FUSION Left Elbow Terminal, 1/0 ga, Black, Pos (4210P)
- FUSION Straight Terminal, 4/0 ga., Yellow, Neg (4040N)
- FUSION Battery Terminal Flag, 1/0 ga., Black, Pos (436310P)
- QUICKCABLE Braided Strap, 7/8"x3/32", 2Ga (207102-100)
- Fusion Automotive Battery Terminal Components & Parts