Shop All Marine & Boat Speakers & Navigation
Furuno
TM185HW High Wide CHIRP Transducer w/Temp Transom Mount
Mfr # TM185HW
Zoro # G4681635
product price: $1,300.99
/ea
Free Shipping & Returns
$1,300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Furuno
- MFR # TM185HW
- Zoro # G4681635
- UPC # 611679381071
- Country of Origin Unknown
- Category Marine & Boat Speakers & Navigation
Description
TM185HW High Wide CHIRP Transducer with Temp Transom Mount High-Frequency, Wide-Beam CHIRP Transducer with Temperature - Urethane Transom Mount with Stainless Bracket Features: Power Rating: 1kW Function: Depth,Temperature Frequency: CHIRP 150-250 kHz Mount Style: Transom Install Type: Transom Mount Housing Type: Urethane Housing Material: Urethane/Stainless Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIF MARINE JIF MARINE CMX Boarding Handrail (CMX)
- JUSTRITE Drum Funnel, Nonflammables (28680)
- HALTEC One OR220TG Grader O-Ring (rim dia. 20") (OR-220-TG-1)
- ASTRO PNEUMATIC AO52SL + AO52SL-WCP COMBO (AO52SLC)
- FURUNO GP1971F 9" GPS/Chartplotter/Fishfinder 50/200, 600W, 1kW, Singl (GP1971F)
- FURUNO 15M Power Cable f/DRS4W (001-266-010-00)
- FURUNO PG700 Heading Sensor NMEA 2000 (PG700)
- FURUNO GPA017 GPS Antenna w/ 10m Cable (GPA017)
- FURUNO 520-PLD Plastic Thru-Hull, Low Profile, Transducer, 600w (10-Pin) (520-PLD)
- FURUNO AIR-033-333 Transducer Pigtail (AIR-033-333)
- GARMIN Transom Mount Depth/Temp 50/200kHz - 8-Pin (010-10272-10)
- Furuno Marine & Boat Speakers & Navigation