Shop All Marine & Boat Speakers & Navigation
Furuno
GP330B GPS/WAAS Sensor f/NMEA2000
Mfr # GP330B
Zoro # G003078706
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Furuno
- MFR # GP330B
- Zoro # G003078706
- UPC # 611679317070
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
GP330B
The GP-330B is a high performance GPS Receiver designed for any type of vessel. This compact and cost-effective receiver offers extremely accurate position fixes, within 3 meters with the WAAS mode activated.
The GP330B is capable of data output in NMEA2000 format, making it an ideal GPS sensor for use with NavNet 3D systems. The sensor comes with all of the hardware required for deck- or mast-mounting solutions. A 6-meter cable with NMEA2000 connector is supplied as standard.
Standard Features:
Power Requirements:
The GP-330B is a high performance GPS Receiver designed for any type of vessel. This compact and cost-effective receiver offers extremely accurate position fixes, within 3 meters with the WAAS mode activated.
The GP330B is capable of data output in NMEA2000 format, making it an ideal GPS sensor for use with NavNet 3D systems. The sensor comes with all of the hardware required for deck- or mast-mounting solutions. A 6-meter cable with NMEA2000 connector is supplied as standard.
Standard Features:
- High Accuracy, 14 Parallel Channel Receiver with Twelve Dedicated GPS Channels and Two Dedicated WAAS Channels
- NMEA2000 Certified GPS Antenna Sensor
- Fast Start Up (1 minute Cold Start Time-to-First-Fix)
- Position updated every second
- Unique "Pin-Enabled" Termination Resistor allows simple NMEA2000 Backbone or Drop Wiring configurations
- Space-saving installation
- Ideal position-fixing sensor for NavNet?3D series
- Direct connection to any Furuno DRS
Power Requirements:
- Low Power Consumption - 12VDC, 175mA (NMEA2000 LEN=3)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON PUMP Bulkhead Fitting 3/4" Hose (09-10616)
- LISLE Piston Ring Groove Cleaner (24000)
- WHITECAP Whitecap Anchor Tensioner - 4-1/2" Length, 90 Lb Max (AR-6490C)
- LUBRIPLATE 35 lb Oil Pail 320 ISO Viscosity, 90 SAE (L0246-035)
- FURUNO PG700 Heading Sensor NMEA 2000 (PG700)
- FURUNO 1st Watch Wireless Radar (DRS4W)
- FURUNO 6 Pin NMEA Cable (000-154-054)
- FURUNO 520-PLD Plastic Thru-Hull, Low Profile, Transducer, 600w (10-Pin) (520-PLD)
- FURUNO 15M Power Cable f/DRS4W (001-266-010-00)
- FURUNO DRS Signal/Power Cable - 15M (001-512-620-00)
- PYLE Universal Marine Stereo Housing W/Full Chassis Wired Casing (White) (PLMRCW3)
- Furuno Marine & Boat Speakers & Navigation