Shop All Marine & Boat Speakers & Navigation
Furuno
GP1871F 7" GPS/Chartplotter/Fishfinder 50/200, 600W, 1kW, Singl
Mfr # GP1871F
Zoro # G4656268
product price: $905.99
/ea
Free Shipping & Returns
$905.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Furuno
- MFR # GP1871F
- Zoro # G4656268
- UPC # 611679364548
- Country of Origin Italy
- Category Marine & Boat Speakers & Navigation
Description
GP1871F 7" GPS/Chartplotter/Fishfinder 50/200, 600W, 1kW, Single Channel & CHIRP Powerful technology in a compact 7" Chartplotter with a built-in CHIRP Fishfinder! Multi-Touch Interface - Convenient and intuitive slide-out menus The GP-1871F smart interface, inherited from the NavNet TZtouch2, features slide-out menus containing all the tools and data you need to be in total control. Display modes customization Customize your display modes and create the perfect combination to fit your individual needs. Finger Gestures With the Finger Gestures (one or two fingers) you can either zoom-in, zoom-out, double tap to take a screenshot or even jump to a full-screen mode when using Split-screen display mode. Detailed Chart with C-MAP 4D compatibility By using the incredibly rich C-MAP 4D charts, the GP-1871F/1971F delivers highly precise data that features plenty of useful information, such as relief vectors, tidal streams and marine plans, considerably enhancing your navigational awareness. Autopilot controls Via the CAN bus network interface, The NAVpilot-300 and NAVpilot-711C can be connected to the GP-1871F and GP-1971F and controlled directly from the Chart Plotter. Unmatched detail with TruEcho CHIRP The high level of detail available with TruEcho CHIRP technology helps to distinguish fish schools, even when close to the sea bed. Fish can be observed with a very high resolution and are displayed in a distinct boomerang shape. The clear presentation marks individual game fish and bait fish, even when tightly schooled together. ACCU-FISH and Bottom Discrimination with RezBoost With FURUNO s RezBoost data processing technology, fish schools and echoes are shown with high resolution while you can assess fish size and bottom composition thanks to ACCU-FISH and Bottom Discrimination functions. Additionnaly, ACCU-FISH icons and colors can be freely customized according to the size and depth of the targeted fish. DRS4W 1st Watch Wireless Radar The GP-1871F and GP-1971F are connectable to the 1st Watch Wireless Radar (Output Power 4 kW) giving your Chart Plotter a major upgrade in accuracy and safety. Easy screenshot and MicroSD card Tap the display with two fingers to capture a screenshot that will be saved directly to your microSD card.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMARINER ProTournament 240 Elite Series3 2-Bank On-Board Marine Battery Charger (53242)
- ROTELLA Diesel Engine Oil, 1 Qt., 5W-40, Rotella T6 (550049479)
- SEA-DOG Screw-Out Deck Plate - Black - 5" (335755-1)
- FLEXZILLA Chuck Inflator with 12" Hose (AL2000FZ)
- FURUNO 520-PLD Plastic Thru-Hull, Low Profile, Transducer, 600w (10-Pin) (520-PLD)
- FURUNO GP1971F 9" GPS/Chartplotter/Fishfinder 50/200, 600W, 1kW, Singl (GP1971F)
- FURUNO Bronze Thru-Hull Transducer, 600w (10-Pin) (520-5MSD)
- FURUNO 6 Pin NMEA Cable (000-154-054)
- FURUNO IF-NMEA2K2 Converter (IF-NMEA2K2)
- FURUNO NMEA 2000 Junction Box (FI5002)
- GARMIN Garmin 0100255300 Striker Vivid Series 7" Fishfinder, 7sv US w/ GT52HW-TM Transducer (010-02553-00)
- Furuno Marine & Boat Speakers & Navigation