Shop All Marine & Boat Speakers & Navigation
Furuno
DRS4DL+ Radar Dome, 4kw, 19" 36NM
Mfr # DRS4DL+
Zoro # G4669832
product price: $1,918.99
/ea
Free Shipping & Returns
$1,918.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Furuno
- MFR # DRS4DL+
- Zoro # G4669832
- Country of Origin Japan
- Category Marine & Boat Speakers & Navigation
Description
DRS4DL+ Radar Dome, 4kw, 19" 36NM The DRS4DL+ is a , 19" dome Radar Sensor for NavNet TZtouch and NavNet TZtouch2. This 4kW Radar is presented in a compact, rugged 19" dome with a 5.2 degree horizontal beamwidth antenna. Furuno's automatic, real-time digital signal processing presents navigators with some of the clearest targets they'll ever find from a Radar of this compact size. The DRS4DL+ utilizes a wired connection with NavNet TZtouch and TZtouch2. In combination with the TZTL12F/15F, this single-wire solution results in a very simple installation. The DRS4DL+ spins at a fixed 24RPM, and has range scales from 1/8 nm to 36 nm. The DRS4DL+ is designed to work with NavNet TZtouch and TZtouch2 systems. It is not compatible with NavNet 3D. Fast Target Tracking (TT) / ARPA on the DRS4DL+ manually or automatically acquires and tracks 10 targets*. After selecting a target, it only takes a few seconds for a speed and course vector to be displayed. With accurate tracking information, estimation of other vessel's course and speed is made simple. *heading sensor required Features: Compact 19" 4kW / 24 RPM / 36NM UHD Radome 5.2 horizontal / 25 vertical beamwidth Ultra-High Definition (UHD) Digital Radar delivers crystal-clear targets "Fast Target Tracking" TT / ARPA provides heading and speed for up to 10 targets (*heading sensor required) Advanced auto-adjust settings for Gain/Sea Clutter/Rain Clutter Easy installation w/"pigtail" for power C to 55 C environmental rating Compatible with NavNet TZtouch (v5.01 or higher) & TZtouch2 (v5.02 or higher)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Arrow Tri-Star Particulate Filter F354w, Zinc Bowl, 1/2" Npt, 250 Psi (F354W)
- BALDWIN FILTERS Filter, Spin-On, Biodiesl/Diesel, 6-23/32"L (BF46156)
- ZEROSTART Power Cord, Series Y-Cord - With 1/2in. Npt Thermostat, 240V 15A, 6' 1.8M (8604037)
- RAYBESTOS Raybestos, Mgd833Mh (MGD833MH)
- FURUNO 15M Power Cable f/DRS4W (001-266-010-00)
- FURUNO GP1871F 7" GPS/Chartplotter/Fishfinder 50/200, 600W, 1kW, Singl (GP1871F)
- FURUNO GP1971F 9" GPS/Chartplotter/Fishfinder 50/200, 600W, 1kW, Singl (GP1971F)
- FURUNO PG700 Heading Sensor NMEA 2000 (PG700)
- FURUNO InfoLINK BBWX4 Satellite Weather Receiver (BBWX4)
- FURUNO GPA017 GPS Antenna w/ 10m Cable (GPA017)
- GARMIN B150M Bronze 12Thru-Hull Transducer - 300W, 8-Pin (010-11927-21)
- Furuno Marine & Boat Speakers & Navigation