Furinno Turn-N-Tube No Tools Entertainment Center; Black & Grey - 22.85 x 41.5 x 11.6 in.
Mfr # 11257BK/GY
Zoro # G803975915
Product Information
- Brand Furinno
- MFR # 11257BK/GY
- Zoro # G803975915
- UPC # 736211519993
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Furinno Turn-N-Tube Home Living Mini Storage and Organization Series: No Tools Entertainment Center. Experience the fun of D-I-Y even with your kids . The medium density composite wood is manufactured in Malaysia and comply with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the particle boards. The PVC tube is made from recycled plastic and is tested for its durability. A simple attitude towards lifestyle is reflected directly on the design of Furinno Furniture, creating a trend of simply nature. All the products are produced and assembled 100-% in Malaysia with 95% - 100% recycled materials.
Features- Care instructions: Wipe clean with clean damped cloth. Avoid using harsh chemicals
- Open display rack, shelves provide easy storage and display of TV or other audio/video accessories. Suitable for any rooms. Designed to meet the demand of low cost but durable and efficient furniture. It is proven to be the most popular RTA furniture due to its functionality, price, and the no hassle assembly
- Easy Assembly and No tools required. A smart design that uses durable recycled PVC tubes and engineered medium density composite wood that withstand heavy weight. Just repeat the twist, turn and stack mechanism, and the whole unit can be assembled within 10 minutes
- Color: Black & Grey
- Dimensions: 22.85" H x 41.5" W x 11.6" L
- Weight: 16.72 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE Computer Lab Privacy Screen, Large, 26in x 23in x 22in, PK12 (61860)
- MCR SAFETY Gloves, Cotton, Knit Wrist, L, PK12 (9510LM)
- UMBRA Nightfall Charcoal Blackout Curtains 48 in. W X 56 in. L (1018182-149)
- KENNEY MFG Kenney White Plastic Shower Curtain Rings 12 pk (KN61217V2)
- FURINNO Furinno 13054AM-BK-MBR Econ Entertainment Center with & Storage Bins; Americano & Black & Medium Brown (13054AM/BK/MBR)
- FURINNO Just No Tools Mid Tv Stand, Dark Cherry With Black Tube - 10.9 X 31.5 X 15.6 In. (11174DC(BK)/BK)
- FURINNO Furinno Turn-N-Tube No Tools 2-Tier Elevated TV Stands; Dark Brown & Black - 11 x 23.8 x 15.8 in. (13191DBR/BK)
- FURINNO Econ Low Rise Tv Stand, Black Wood - 15 X 48.7 X 14.6 In. (15044BW/BK)
- FURINNO Furinno Turn-N-Tube No Tools 3-Tier TV Stands; Espresso & Black - 23.3 x 31.5 x 15.8 in. (13192EX/BK)
- FURINNO Furinno 14146EX-BK Turn-N-Tube Grand Entertainment Center; Espresso & Black (14146EX/BK)
- KD APARADOR Soho Turntable Stand, Mahogany (KD2442148)
- Furinno TV Stands & Entertainment Centers