Furinno Turn-N-Tube No Tools 3D 3-Tier Entertainment TV Stands; Black - 16.2 x 43.8 x 11.7 in.
Mfr # 12250R1WN/BK
Zoro # G203951502
Product Information
- Brand Furinno
- MFR # 12250R1WN/BK
- Zoro # G203951502
- UPC # 748252335715
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Furinno Turn-N-Tube Series: No Tools Entertainment TV Stand. Experience the fun of D-I-Y even with your kids . The medium density composite wood is manufactured in Malaysia and comply with the green rules of production. It is made from 15mm Composite wood with PU lamination and 34mm plastic pole. There is no foul smell, durable and the material is the most stable amongst the particle boards. The PVC tube is made from recycled plastic and is tested for its durability. A simple attitude towards lifestyle is reflected directly on the design of Furinno Furniture, creating a trend of simply nature. All the products are produced and assembled 100-% in Malaysia with 95% - 100% recycled materials.
Features- Care instructions: Wipe clean with clean damped cloth. Avoid using harsh chemicals
- Open display rack, shelves provide easy storage and display of TV or other audio/video accessories. Suitable for any rooms. Designed to meet the demand of low cost but durable and efficient furniture. It is proven to be the most popular RTA furniture due to its functionality, price, and the no hassle assembly
- Easy Assembly and No tools required. A smart design that uses durable recycled PVC tubes and engineered medium density composite wood that withstand heavy weight. Just repeat the twist, turn and stack mechanism, and the whole unit can be assembled within 10 minutes
- Color: Black
- Dimensions: 16.2" H x 43.8" W x 11.7" L
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUHOME Syrah Corner Bar Cabinet, Two External Shelves, Dark Walnut (BLA4445)
- SHOPSOL Workbench Chairs, 20 in to 27 inHeight, Blue (1010453)
- PIG Sink Dryer Mat, Black, Thickness 1/8", PK4 (GRP7006-BK)
- SADIE Leather Executive Chair (HVST331)
- FURINNO Just No Tools Mid Tv Stand, Dark Cherry With Black Tube - 10.9 X 31.5 X 15.6 In. (11174DC(BK)/BK)
- FURINNO Econ Low Rise Tv Stand, Black Wood - 15 X 48.7 X 14.6 In. (15044BW/BK)
- FURINNO Furinno Turn-S-Tube Wide TV Entertainment Center; Espresso & Black - 15.9 x 47.25 x 13.4 in. (11058EX/BK)
- FURINNO Furinno Turn-N-Tube No Tools 2-Tier Elevated TV Stands; Dark Brown & Black - 11 x 23.8 x 15.8 in. (13191DBR/BK)
- FURINNO Furinno Turn-S-Tube No Tools 3-Tier Entertainment TV Stands; Dark Cherry & Black - 15.4 x 47.2 x 11.6 in. (TV14038DC/BK)
- FURINNO Furinno Turn-N-Tube No Tools 3-Tier TV Stands; Espresso & Black - 23.3 x 31.5 x 15.8 in. (13192EX/BK)
- FURINNO Furinno 13192DWN Turn-N-Tube No Tools 3-Tier TV Stand; Dark Walnut (13192DWN)
- Furinno TV Stands & Entertainment Centers