Furinno Turn-N-Tube 4-Tier Corner Display Rack Multipurpose Shelving Unit; Dark Brown Grain & Black - 43.5 x 11.6 x 11.6 in.
Mfr # 12078DB-WG/BK
Zoro # G603958491
Product Information
- Brand Furinno
- MFR # 12078DB-WG/BK
- Zoro # G603958491
- UPC # 696859004148
- Country of Origin China
- Category Bookcases & Bookshelves
Description
Furinno Turn-N-Tube Home Living Mini Storage and Organization Series: 4-Tiers No Tools Tube Storage Shelving Unit. Experience the fun of D-I-Y even with your kids . The medium density composite wood is manufactured in Malaysia and comply with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. The PVC tube is made from recycled plastic and is tested for its durability. A simple attitude towards lifestyle is reflected directly on the design of Furinno Furniture, creating a trend of simply nature. All the products are produced and assembled 100-% in Malaysia with 95% - 100% recycled materials.
Features- Care instructions: Wipe clean with clean damped cloth. Avoid using harsh chemicals
- Open display rack, shelves provide easy storage and display for decorative and home living accessories. Suitable for rooms needing vertical storage area. Designed to meet the demand of low cost but durable and efficient furniture. It is proven to be the most popular RTA furniture due to its functionality, price, and the no hassle assembly
- Easy Assembly and No tools required. A smart design that uses durable recycled PVC tubes and engineered medium density composite wood that withstand heavy weight. Just repeat the twist, turn and stack mechanism, and the whole unit can be assembled within 10 minutes
- Color: Dark Brown Grain & Black
- Dimensions: 43.5" H x 11.6" W x 11.6" L
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Safeguard Strike, 1-3/4" to 2-1/2" Offset (10056005005)
- FLASH FURNITURE Round Folding Table, 60" W, 60" L, 30" H, Wood Top, Wood Grain (XA-60-BIRCH-M-GG)
- SAFAVIEH Adirondack Power Loomed Rectangle RugNavy & Ivory 3 x 5 ft. (ADR108N-3)
- VERSARE Hush Panel Configurable Cubicle Partition 3' x 6' Cloud Gray Fabric (1852308)
- FURINNO Furinno 99940AM-MBR Basic 3 x 2 in. Bookcase Storage with & Bins; Americano & Medium Brown (99940AM/MBR)
- FURINNO Furinno 14151R1CWN JAYA Simple Home 3-Shelf Bookcase - Columbia Walnut & Black (14151R1CWN)
- FURINNO Furinno Turn-N-Tube 3-Tier Double Size Storage Display Rack; Light Cherry & Black - 29.5 x 47.2 x 11.6 in. (99130LC/BK)
- FURINNO Furinno 17050EX-BK Turn-N-Tube Toilet Space Saver with 5 Shelves; Espresso & Black (17050EX/BK)
- FURINNO 99940WH-LBL Basic 3x2 Bookcase Storage with Bins - White & Light Blue (99940WH/LBL)
- FURINNO Furinno 14214EX 3-Tier Flexi Rack; Espresso (14214EX)
- REGENCY 13 D, 23 W, 1 H, Mahogany, Wood (TSUBK2313MH)
- Furinno Bookcases & Bookshelves