Furinno Just No Tools Wide TV Stand; Light Cherry with Black Tube - 10.9 x 41.3 x 15.6 in.
Mfr # 11175LC(BK)/BK
Zoro # G503951639
Product Information
- Brand Furinno
- MFR # 11175LC(BK)/BK
- Zoro # G503951639
- UPC # 696859004353
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Furinno Just Series No Tools No hassles shelves and tables features the serenity of the Japanese living room life style. The white finished of the product delivers the clean and cozy feel and blend in with any room decor. These multifunctional tables and shelves suitable for any room that need storage shelves, display, TV entertainment or even kids room. The designs are simple and basic which fit into a modern stylish lifestyle. This series are made of 12mm E1 Grade medium density composite wood made from recycled materials of rubber trees. All the materials are manufactured in Malaysia and comply with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. A simple attitude towards lifestyle is reflected directly on the design of Furinno Furniture, creating a trend of simply nature. All the products are produced and assembled 100-% in Malaysia with 95% - 100% recycled materials.
Features- Care instructions: Wipe clean with clean damped cloth. Avoid using harsh chemicals
- Color: Light Cherry with Black
- Dimensions: 10.9" H x 41.3" W x 15.6" L
- Weight: 16.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Burgundy Quilted Barstool, Adj Height (CH-102029-BURG-GG)
- THE COMFORTMAKERS Massage Seat Cushion, Polyurethane Black (91061)
- ZIPPO Barber Street Lemon Lime Odor Masking Candle (71002)
- LUXOR PRESENTATION WORKSTATION 4 she (PS4000C)
- FURINNO Furinno Turn-S-Tube No Tools 3-Tier Entertainment TV Stands; Dark Cherry & Black - 15.4 x 47.2 x 11.6 in. (TV14038DC/BK)
- FURINNO Furinno Turn-N-Tube No Tools 3D 3-Tier Entertainment TV Stands; Black - 16.2 x 43.8 x 11.7 in. (12250R1WN/BK)
- FURINNO Furinno Turn-S-Tube Wide TV Entertainment Center; Espresso & Black - 15.9 x 47.25 x 13.4 in. (11058EX/BK)
- FURINNO Furinno 13054AM-BK-MBR Econ Entertainment Center with & Storage Bins; Americano & Black & Medium Brown (13054AM/BK/MBR)
- FURINNO Furinno 15113BKW Large Entertainment Center Hold Up To 50 in. TV (15113BKW)
- FURINNO Just No Tools Mid Tv Stand, Dark Cherry With Black Tube - 10.9 X 31.5 X 15.6 In. (11174DC(BK)/BK)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment / TV Stand, 28", Espresso (TV581-28)
- Furinno TV Stands & Entertainment Centers