Furinno FM19123CWN Camnus Modern Living Sofa Side Table; Columbia Walnut
Mfr # FM19123CWN
Zoro # G804006380
Product Information
- Brand Furinno
- MFR # FM19123CWN
- Zoro # G804006380
- UPC # 810006772784
- Country of Origin China
- Category End Tables
Description
Camnus Modern Living Series comprises of coffee table, end table, side table, and etc. The contemporary design showcases simplicity and elegance. Camnus Series features a sleek combination of wood and metal. The series offers various refreshing colors such as Americano, French Oak Grey and more. You can never go wrong with these vibrant colors as they blends perfectly well with most home settings. All of the furniture in the series are made of high quality particle board and premium quality metal tested for strength and durability. The assembly is very simple, all the hardware and illustrated instruction manual are provided. Wipe clean with clean damped cloth and avoid any harsh chemicals to avoid damaging the finish of the product.
Features- Manufactured from high quality particle board, PVC cover and powder coated metal tubes
- Simple stylish design, functional and suitable for any room
- Fits in your space, fits on your budget
- Sturdy on flat surface
- Finish: Columbia Walnut
- Dimension: 9.8" x 17.7" x 24.8"
- Weight: 7.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Guest Chair, 24-1/2"L34-1/2"H, Fixed, B9521Series (B9521-GY)
- NEW AGE Cup/Glass Rack Dolly Handle (1179A)
- OLYMPUS Olympus: 1/4" EXT TRIM SPACER LP, 26D (OLY-ETS1-250-26D)
- MITYLITE Table Cart, Holds (10-20) 96 In. Long Tables (CRT3696FBLK2)
- FURINNO Furinno 12127DWN Simplistic End Table; Dark Walnut - Set of 2 (12127DWN)
- FURINNO Furinno Simplistic End Table Set of Two Columbia Walnut/Black 12127CWN/BK - Set of 2 (12127CWN/BK)
- FURINNO Furinno 18127EX-BK Turn-N-Tube 3-Tier Sofa Side Table; Espresso & Black - 31.5 x 25.63 x 11.61 in. (18127EX/BK)
- FURINNO Furinno 17017GYWBKBK Turn-N-Tube Tall End Table with Bin; French Oak Grey & Black (17017GYWBKBK)
- FURINNO Furinno 15019WN Round End Table; Walnut (15019WN)
- FURINNO Furinno 11087AM-BK 11087 Just 3-Tier No Tools Tube End Table; Americano & Black - 13.4 x 11.5 x 22.8 in. (11087AM/BK)
- MONARCH SPECIALTIES Accent Table - 23"H / White / White Metal (I 3594)
- Furinno End Tables