Furinno End Table Bedroom Night Stand with Bin Drawer; Espresso & Brown - 17.5 x 15.5 x 15.5 in.
Mfr # 11157EX/BR
Zoro # G503718874
Product Information
- Brand Furinno
- MFR # 11157EX/BR
- Zoro # G503718874
- UPC # 736211699015
- Country of Origin China
- Category Nightstands
Description
Furinno Home Living Sets comprises of Coffee table, end table, TV entertainment stands, and storage cabinets. The home living set comes in two color options - espresso and steam beech. These models are designed to fit in your space, style and fit on your budget. The main material, medium density composite wood, is made from recycled materials of rubber trees. All the materials are manufactured in Malaysia and comply with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. A simple attitude towards lifestyle is reflected directly on the design of Furinno Furniture, creating a trend of simply nature. All the products are produced and packed 100-% in Malaysia with 90% - 95% recycled materials.
Features- Care instructions: Wipe clean with clean damped cloth. Avoid using harsh chemicals
- Color: Espresso & Brown
- Dimensions: 17.5" H x 15.5" W x 15.5" L
- Weight: 10.34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRISTMAS BY KREBS ORNAMENT BRIGHT SLVR (CBK70121)
- SAFCO Literature Org, Wood, Adjustable, 24, Oak (9423MO)
- BARNWOODUSA Rustic Farmhouse Reclaimed 6x6 Picture Frame (Weathered Gray) (672713212638)
- HOLLAND BAR STOOL CO 36 Diameter Rustic, IndoorOutdoor AllSeason EuroSlim Table Top with Umbrella Hole by the Co (ODS36RRusticU)
- FURINNO Furinno 11157GYW-BK End Table Bedroom Night Stand with Bin Drawer; French Oak Grey & Black (11157GYW/BK)
- FURINNO Furinno 11157DWN End Table Bedroom Night Stand with Bin Drawer; Dark Walnut (11157DWN)
- FURINNO Furinno 11157CWN-DBR Andrey End Table Nightstand with Bin Drawer; Columbia Walnut & Dark Brown - 17.5 x 15.75 x 15.75 in. (11157CWN/DBR)
- BAXTON STUDIO Erin Modern and Contemporary White Faux Leather Upholstered Nightstand (120-6441)
- BETTER HOME Cindy Faux Wood 2 Drawer Nightstand, Pink & White - 20 x 17 x 16 in. (NTR-2D-PNKWHT)
- HOMELEGANCE Bethel Night Stand, White (2259W-4)
- MADE-TO-ORDER 2 Drawer Night Stand (MA751279)
- Furinno Nightstands