Furinno Efficient Home Laptop Notebook Computer Desk; Black & Grey - 33.6 x 39.6 x 15.6 in.
Mfr # 11192BK/GY
Zoro # G103923029
Product Information
Description
Furinno 11192 Efficient Home Laptop Notebook Computer Desk is designed for space saving and modern stylish look. It is great for apartments and dorms where space is limited. The shelves provide additional storage spaces for your needs. The main material - medium density composite wood is manufactured in Malaysia and complied with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. The PVC tube is made from recycled plastic and is tested for its durability. A simple attitude towards lifestyle is reflected directly on the design of Furinno Furniture, creating a trend of simply nature. All the products are produced and assembled 100-% in Malaysia with 95% - 100% recycled materials.
Features- Care instructions: Wipe clean with clean damped cloth. Avoid using harsh chemicals
- Color: Black & Grey
- Dimensions: 33.6" H x 39.6" W x 15.6" L
- Weight: 22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Jeane Dark Brown Upholstered and Finished Wood 7-Piece Dining Set (170-8031-10894)
- TRADEMARK FINE ART Danhui Nai 'Sunburst Neutral' Canvas Art, 18x18 (WAP11439-C1818GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, White (I 7144)
- BAXTON STUDIO Caramay Grey Upholstered Walnut Brown Finished Wood Bench (147-8194)
- FURINNO Furinno 11192DWN Efficient Home Laptop Notebook Computer Desk; Dark Walnut (11192DWN)
- FURINNO Furinno 15112GYWBK 15112 JAYA Compact Computer Study Desk; French Oak Grey & Black (15112GYWBK)
- FURINNO Furinno 15108BKW Jaya Writing Desk with Drawer (15108BKW)
- FURINNO Furinno 11192CWN-BR Efficient Home Laptop Notebook Computer Desk - Columbia Walnut & Black (11192CWN/BR)
- FURINNO Furinno Efficient Home Laptop Notebook Computer Desk; Espresso & Black - 33.6 x 39.6 x 15.6 in. (11192EX/BK)
- FURINNO Jaya Computer Study Desk with Drawer (15117EX)
- REGENCY Regency Legacy 66 x 30 in. Executive Desk with Single Pedestal Drawer Unit- Ash Grey (LSP6630AG)
- Furinno Desks