Shop All Bookcases & Bookshelves
Furinno
Furinno 99940AM-MBR Basic 3 x 2 in. Bookcase Storage with & Bins; Americano & Medium Brown
Mfr # 99940AM/MBR
Zoro # G503693904
product price: $96.55
/ea
Free Shipping & Returns
$96.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Furinno
- MFR # 99940AM/MBR
- Zoro # G503693904
- UPC # 816718026818
- Country of Origin China
- Category Bookcases & Bookshelves
Description
A simple storage solution with understated style, this Furinno basic 3x2 bookcase storage with bins keeps things tidy and chic in any space. Designed to take organization to the next level and for use anywhere in your home, this stylish organizer can hold small items, pictures, and keepsakes, or accent with the standard sized fabric drawers and storage.
Features- Basic 3 x 2 in. Bookcase Storage with & Bins
- This basic 3x2 bookcase storage with bins is easy assembly with step by step instruction
- Wipe clean with clean damped cloth
- Avoid using harsh chemicals
- Pictures are for illustration purpose
- Color: Americano and Medium Brown
- Weight: 33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Warm Blue (1300)
- DIAMOND DECK Diamond Deck 84057 5 x 7.5 ft. Black Textured Motorcycle Mat (84057)
- HASTINGS HOME Set of 6 Picture Frame Set, 5x7 Frames for Picture Gallery Wall With Stand and Hanging Hooks, Black (756110ISY)
- AMERICAN HERITAGE Made Here Lux Washcloth Set-Grey Pumice (KIT-WC14953GPMDHR4P)
- FURINNO Furinno 17091LC-BK Turn-N-Tube 5-Tier Multipurpose Shelf Display Rack - Light Cherry & Black (17091LC/BK)
- FURINNO Furinno 18026AM-BK Turn-S-Tube 5-Tier Corner Square Rack Display Shelf with Square Tube; Americano & Black (18026AM/BK)
- FURINNO Furinno Turn-N-Tube 3-Tier Double Size Storage Display Rack; Light Cherry & Black - 29.5 x 47.2 x 11.6 in. (99130LC/BK)
- FURINNO Furinno 18136EX-BK Turn-N-Tube 3-Tier Cube Ladder Shelf; Espresso & Black - 31.50 x 27.83 x 11.61 in. (18136EX/BK)
- FURINNO Furinno 18028EX-BK Turn-S-Tube 4-Tier Multipurpose Shelf Display Rack with Square Tube - Espresso & Black (18028EX/BK)
- FURINNO Furinno Basic 3 x 2 in. Bookcase Storage with Bins; Espresso & Brown (99940EX/BR)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, Grey, Contemporary, Modern (I 7405)
- Furinno Bookcases & Bookshelves