Shop All Bookcases & Bookshelves
Furinno
Furinno 99811CWN-BK Turn-N-Tube 5 Tier Corner Display Rack Multipurpose Shelving Unit; Columbia Walnut & Black - 57.7 x 11.6 x 11.6 in.
Mfr # 99811CWN/BK
Zoro # G403958325
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Furinno
- MFR # 99811CWN/BK
- Zoro # G403958325
- UPC # 816718026221
- Country of Origin China
- Category Bookcases & Bookshelves
Description
Don't stress over storage Effortlessly stow and display your belongings in charming style with this lovely bookcase unit. Simple yet sophisticated, this sleek design can blend in with a variety of ensembles. Try setting this design in a corner of your living room, then fill the shelves with a stack of vintage novels, an antiqued clock and a few framed family photos for a classic display. Need space to stow your media accessories Add corner style baskets to the shelves to tuck away your belonging in style.
Features- The three-beam frame gives this design a sleek look, while the wood-style shelves add a touch of traditional flair
- This design features five open shelves for all your storage needs, and a corner design to save space
- Color: Columbia Walnut & Black
- Size: 5 Tier
- Material: Carb compliant composite wood and PVC Tubes
- Dimension: 57.7 x 11.6 x 11.6 in.
- Weight: 9.85 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTEY Flat Shelf, Single Face, 7 Shelves (WF81100)
- CLEANREST Mattress Encasement, Queen 60x80x9-18 (845168015493)
- UNION & SCALE Essentials Laminate Bookcase, Three-Shelf, 28 x 15 x 45.6, White (UN56976)
- ZORO SELECT Fabric Drafting Chair, 31 1/2-, No Arm, Black (452R15)
- FURINNO 11-Cube Reversible Open Shelf Bookcase, White & Light Blue (11107WHLBL)
- FURINNO Furinno Turn-N-Tube 4-Tier Corner Display Rack Multipurpose Shelving Unit; Espresso & Black - 43.5 x 11.6 x 11.6 in. (12078EX/BK)
- FURINNO Furinno 10024WN-BR Turn-N-Tube 3-Tier Compact Multipurpose Shelf Display Rack - Walnut & Brown (10024WN/BR)
- FURINNO Furinno Basic 3 x 2 in. Bookcase Storage with Bins; Espresso & Brown (99940EX/BR)
- FURINNO Furinno 14151R1PI JAYA Simple Home 3-Shelf Bookcase - Pink (14151R1PI)
- FURINNO Furinno Turn-N-Tube Easy Assembly Multipurpose Shelf; Gray - 20.7 x 14.6 x 14.6 in. (15095CC/GY)
- FURINNO Furinno LACi 4-Bins System Rack; Oak - 28.8 x 11.3 x 7.7 in. (99150KO/BK/LB)
- Furinno Bookcases & Bookshelves