Furinno 18026AM-BK Turn-S-Tube 5-Tier Corner Square Rack Display Shelf with Square Tube; Americano & Black
Mfr # 18026AM/BK
Zoro # G803958383
Product Information
- Brand Furinno
- MFR # 18026AM/BK
- Zoro # G803958383
- UPC # 816718026962
- Country of Origin China
- Category Bookcases & Bookshelves
Description
Furinno Turn-N-Tube Home Living Mini Storage and Organization Series: 5-Tiers No Tools Tube Storage Shelving Unit . (1) Unique Structure: Open display rack, shelves provide easy storage and display for decorative and home living accessories. Suitable for rooms needing vertical storage area. It is proven to be the most popular RTA furniture due to its functionality, price, and the no hassle assembly. (2) Smart Design: Easy Assembly and No tools required. A smart design that uses durable recycled PVC tubes and engineered medium density composite wood that withstand heavy weight. Just repeat the twist, turn and stack mechanism, and the whole unit can be assembled within 10 minutes. Experience the fun of D-I-Y even with your kids . (3) The medium density composite wood is manufactured in Malaysia and comply with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. The PVC tube is made from recycled plastic and is tested for its durability.
Features- Turn-S-Tube 5-Tier Corner Square Rack Display Shelf with Square Tube
- A simple attitude towards lifestyle is reflected directly on the design of Furinno Furniture, creating a trend of simply nature
- All the products are produced and assembled 100-percent in Malaysia with 95% - 100% recycled materials
- Wipe clean with clean damped cloth
- Avoid using harsh chemicals
- Pictures are for illustration purpose
- Color: Americano and Black
- Weight: 11.57 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH Pedestal Desk, 30" D, 48" W, 29-1/2" H, Black/Walnut, Laminate (20092)
- MARTEX Bedspread, Twin, Navy (MAINSPREAD NAVY)
- HOLLAND BAR STOOL CO BlackLogo Chair, VinylSeat (L00418Cincin)
- NEXT INNOVATIONS Abstract Oil 5 Petal Flower Wall Art (101410045-ABSTRACT)
- FURINNO 99557WN-BR Turn-N-Tube 4-Tier Multipurpose Shelf Display Rack Walnut & Brown (99557WN/BR)
- FURINNO Furinno 11069WH 5-Cube Open Shelf; White (11069WH)
- FURINNO Furinno Turn-N-Tube 3-Tier Double Size Storage Display Rack; Light Cherry & Black - 29.5 x 47.2 x 11.6 in. (99130LC/BK)
- FURINNO Furinno Turn-N-Tube 3-Tier Corner Display Rack Multipurpose Shelving Unit; Espresso & Black - 29.6 x 11.6 x 11.6 in. (12077EX/BK)
- FURINNO Furinno 10024LBL-WH Turn-N-Tube 3-Tier Compact Multipurpose Shelf Display Rack - Light Blue & White (10024LBL/WH)
- FURINNO Furinno FR16119LB Kidkanac Magazine & Bookshelf with Toy Storage Cabinet; Light Blue (FR16119LB)
- FINE-LINE ALEVA634432MC Valencia Series Bookcase, 3 Shelves, Medium Cherry (FI2503694)
- Furinno Bookcases & Bookshelves