Shop All Bookcases & Bookshelves
Furinno
Furinno 17091LC-BK Turn-N-Tube 5-Tier Multipurpose Shelf Display Rack - Light Cherry & Black
Mfr # 17091LC/BK
Zoro # G503958409
$50.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Furinno
- MFR # 17091LC/BK
- Zoro # G503958409
- UPC # 816718026870
- Country of Origin China
- Category Bookcases & Bookshelves
Description
From day one our company has kept moving forward using its friendly hands-on and flexible approach to its customer’s needs as its strength. We support sustainability in order to enable a positive approach towards our clients. While remaining as a company producing durable and sturdy furniture we continue to be big in dedication, giving a first class personal service at the right price. We concentrate more on offering unique selection of stylish, contemporary, and chic furniture to meet the satisfaction of our clients.
Features- Furinno turn-n-tube series storage shelves comes in 2-3-4-5-tiers and variety of width and depth
- This series of products also has difference sizes width, height and different fun colors
- This series is designed to meet the demand of fits in space, fits on budget and yet durable and efficient furniture
- It is proven to be the most popular rta furniture due to its functionality, price, and the no hassle assembly
- The diy project in assembling these products can be fun for kids and parents
- There are no screws involved, thus it is totally safe to be a family project
- Just turn the tube to connect the panels to form a storage shelf
- There is no foul smell of chemicals, durable and it is the most stable medium density composite wood used to make rta furniture
- Wipe clean with clean damped cloth
- Avoid using harsh chemicals
- Color: Light Cherry & Black
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Flower, 100 in wide x 60 in high (BG-WW-FWR-100)
- SAFCO Adj Printer Stand, 3 Level, Cherry/Blk (1881CY)
- VERSARE Hush Panel Configurable Cubicle Partition 2' x 6' W/ Window Charcoal Gray Fabric Clear Fluted Window (1852207-1)
- BUSH Bookcase, Open Double, 5 Shelf (WC24414)
- FURINNO Furinno 10024WN-BR Turn-N-Tube 3-Tier Compact Multipurpose Shelf Display Rack - Walnut & Brown (10024WN/BR)
- FURINNO 99736GYW-BK Basic 3-Tier Bookcase Storage Shelves - French Oak Grey & Black (99736GYW(BK))
- FURINNO Furinno 18136EX-BK Turn-N-Tube 3-Tier Cube Ladder Shelf; Espresso & Black - 31.50 x 27.83 x 11.61 in. (18136EX/BK)
- FURINNO Furinno Turn-N-Tube 5-Tier Corner Square Rack Display Shelf; Light Cherry & Black - 57.7 x 11.6 x 11.6 in. (99132LC/BK)
- FURINNO 17091CWN-BK Turn-N-Tube 5-Tier Multipurpose Shelf Display Rack Columbia Walnut & Black (17091CWN/BK)
- FURINNO Furinno 11048WH 7-Cube Reversible Open Shelf; White (11048WH)
- KB KB BK1563 24 x 24 x 11 in. Wood 2 Door 2 Cube Bookcase - White (BK1563)
- Furinno Bookcases & Bookshelves