Furinno 14214EX 3-Tier Flexi Rack; Espresso
Mfr # 14214EX
Zoro # G703958490
Product Information
- Brand Furinno
- MFR # 14214EX
- Zoro # G703958490
- UPC # 816718023251
- Country of Origin China
- Category Bookcases & Bookshelves
Description
Furinno Flexi Rack is a stylish and simple yet functional and space-saving storage organizer. It is espresso in color and choices of 3-tier, 4-tier and 5-tier that can serve different needs of your home. The multipurpose storage rack is designed to meet the demand of fits in space, fits on budget and yet durable and efficient furniture. Assembly is easy and it step-by-step assembly instructions. The materials comply with eco-friendly E1 grade particle board for furniture processed from parts of rubber trees. There is no foul smell of chemicals, durable and it is the most stable particleboard used.
Features- 3-Tier Flexi Rack
- Wipe clean with clean damped cloth
- Avoid using harsh chemicals
- Color: Espresso
- Weight: 14.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 48" Lx 71" W, White, Vinyl (493N61)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 96 in. W, Motor (E80.88.30)
- ZORO SELECT 15" Analog Quartz Wall Clock, Black (6NN65)
- TENNSCO 5-Shelf Stationary Bookcase, 66"x34-1/2" Light Gray (B-66LG)
- FURINNO Furinno 17091LC-BK Turn-N-Tube 5-Tier Multipurpose Shelf Display Rack - Light Cherry & Black (17091LC/BK)
- FURINNO Furinno 11048WH-PI 7-Cube Reversible Open Shelf; White & Pink (11048WH/PI)
- FURINNO 99736GYW-BK Basic 3-Tier Bookcase Storage Shelves - French Oak Grey & Black (99736GYW(BK))
- FURINNO 11-Cube Reversible Open Shelf Bookcase, White & Light Blue (11107WHLBL)
- FURINNO Furinno Turn-N-Tube Easy Assembly Multipurpose Shelf; Gray - 20.7 x 14.6 x 14.6 in. (15095CC/GY)
- FURINNO 99557WN-BR Turn-N-Tube 4-Tier Multipurpose Shelf Display Rack Walnut & Brown (99557WN/BR)
- OFFICESOURCE OS Laminate Collection Corner Bookcase (PL161MW)
- Furinno Bookcases & Bookshelves