Shop All Desks
Furinno
Furinno 14035LBL Simplistic Study Table; Light Blue & White
Mfr # 14035LBL
Zoro # G103701672
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Whether you are setting up a casual work station or looking to display framed photos and stacked hardcover books, this Furinno Simplistic Study Table is sure to update your space in simple style. Try setting it at the center of your home study to anchor your space in modern farmhouse style, and topping the desk with a matte black lamp, an antiqued clock, and a bouquet of blue hydrangeas.
Features- Simplistic Study Table
- Finally, pull up gray linen Parsons Chair to complete the look
- This study desk is easy assembly with step by step instruction
- Wipe clean with clean damped cloth
- Avoid using harsh chemicals
- Pictures are for illustration purpose
- Color: Light Blue and White
- Material: CARB compliant MDF and PU lamination
- Weight: 18.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Wood and Metal Industrial Home Office Computer Desk with Bookshelves, Natural (QI003993.NC)
- GRIP-RITE ROD CHAIR 2 BAR, 40PK (RC368EAR)
- HOTEL SUITE 1200 Thread Count Sheet Set (4pc), Lilac, King (653423)
- FLASH FURNITURE 12 King Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-K-12-GY-GG)
- FURINNO Furinno Go Green Home Laptop Notebook Computer Desk-Table; Espresso & Black & Brown - 28.5 x 31.5 x 15.6 in. (11193EX/BK/BR)
- FURINNO Furinno 11192DWN Efficient Home Laptop Notebook Computer Desk; Dark Walnut (11192DWN)
- FURINNO Furinno 15112GYWBK 15112 JAYA Compact Computer Study Desk; French Oak Grey & Black (15112GYWBK)
- FURINNO Furinno 15108BKW Jaya Writing Desk with Drawer (15108BKW)
- FURINNO Furinno 16084EX Indo L-Shaped Desk with Bookshelves; Espresso (16084EX)
- FURINNO Furinno Simplistic A Frame Computer Desk; Black-French & Oak Grey - 35.5 x 31.6 x 17.9 in. (14054BK/GYW)
- BUSH 15.38 in D, 72" W, 43.13 in H, Hansen Cherry/Graphite Gray, Laminate Over Engineered Wood (WC24477A2)
- Furinno Desks