Shop All TV Stands & Entertainment Centers
Furinno
Furinno 13054AM-BK-MBR Econ Entertainment Center with & Storage Bins; Americano & Black & Medium Brown
Mfr # 13054AM/BK/MBR
Zoro # G503975796
product price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Furinno
- MFR # 13054AM/BK/MBR
- Zoro # G503975796
- UPC # 816718027143
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Furinno Econ Home Living TV entertainment stands are designed to fit in your space, style and fit on your budget. The main material, medium density composite wood, is made from recycled materials of rubber trees. All the materials are manufactured in Malaysia and comply with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the particle boards.
Features- Econ Entertainment Center with & Storage Bins
- A simple attitude towards lifestyle is reflected directly on the design of Furinno Furniture
- Creating a trend of simply nature
- Wipe clean with clean damped cloth
- Avoid using harsh chemicals
- Pictures are for illustration purpose
- Color: Americano and Black and Medium Brown
- Weight: 19.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Puncture Proof Ergonomic Chair With Armrests, Polyurethane Seat and Back (250629)
- BOSS Executive Chair, Fixed, Grey (B9479-GY)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- HON Managerial Chair, Leather, Fixed Arms, Black (2092SR11T)
- FURINNO Econ Low Rise Tv Stand, Black Wood - 15 X 48.7 X 14.6 In. (15044BW/BK)
- FURINNO Furinno 15113BKW Large Entertainment Center Hold Up To 50 in. TV (15113BKW)
- FURINNO Furinno Turn-N-Tube No Tools 3-Tier TV Stands; Espresso & Black - 23.3 x 31.5 x 15.8 in. (13192EX/BK)
- FURINNO Furinno 13192DWN Turn-N-Tube No Tools 3-Tier TV Stand; Dark Walnut (13192DWN)
- FURINNO Furinno Turn-S-Tube No Tools 3-Tier Entertainment TV Stands; Dark Cherry & Black - 15.4 x 47.2 x 11.6 in. (TV14038DC/BK)
- FURINNO Furinno Turn-N-Tube No Tools 2-Tier Elevated TV Stands; Dark Brown & Black - 11 x 23.8 x 15.8 in. (13191DBR/BK)
- MONARCH SPECIALTIES Tv Stand, 60 Inch, Console, Storage Cabinet, Living Room, Bedroom, White Laminate (I 2738)
- Furinno TV Stands & Entertainment Centers