Furinno 11193DWN Go Green Home Laptop Notebook Computer Desk & Table; Dark Walnut
Mfr # 11193DWN
Zoro # G303923072
Product Information
Description
Furinno Go Green Series is designed to fit in your space, your style and fit on your budget. It is Easily assembled and fit in to any of your home decor. The medium density composite wood is manufactured in Malaysia and comply with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. The PVC tube is made from recycled plastic and is tested for its durability. The non-woven bin simply add in a sweet accent to the whole unit. A simple attitude towards lifestyle is reflected directly on the design of Furinno Furniture, creating a trend of simply nature.
Features- Go Green Home Laptop Notebook Computer Desk & Table
- Wipe clean with clean damped cloth
- Avoid using harsh chemicals
- Color: Dark Walnut
- Weight: 25.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Shaker Cottage Storage Coat Hook, Ivory (ASCA04IV)
- CHICAGO LIGHTHOUSE Clock, Slimline, Black (67300002)
- ROBOT COUPE Foot (117579)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7715)
- FURINNO Furinno 11192CWN-BR Efficient Home Laptop Notebook Computer Desk - Columbia Walnut & Black (11192CWN/BR)
- FURINNO Furinno 15112GYWBK 15112 JAYA Compact Computer Study Desk; French Oak Grey & Black (15112GYWBK)
- FURINNO Furinno 11192AM-BK Efficient Home Laptop Notebook Computer Desk; Americano & Black (11192AM/BK)
- FURINNO Furinno 11193CWN-BK-DBR Go Green Home Laptop Notebook Computer Desk & Table - Columbia Walnut & Black & Dark Brown (11193CWN/BK/DBR)
- FURINNO Furinno 16084EX Indo L-Shaped Desk with Bookshelves; Espresso (16084EX)
- FURINNO Furinno Simplistic A Frame Computer Desk; Black-French & Oak Grey - 35.5 x 31.6 x 17.9 in. (14054BK/GYW)
- BOSS OFFICE PRODUCTS Boss Center Desk Drawer - Black (N185-BK)
- Furinno Desks