Furinno 11157GYW-BK End Table Bedroom Night Stand with Bin Drawer; French Oak Grey & Black
Mfr # 11157GYW/BK
Zoro # G203932372
Product Information
- Brand Furinno
- MFR # 11157GYW/BK
- Zoro # G203932372
- UPC # 816718021752
- Country of Origin China
- Category Nightstands
Description
Furinno Home Living Sets comprises of Coffee table, end table, TV entertainment stands, and storage cabinets. The home living set in two color options - espresso and steam beech. These models are designed to fit in your space, style and fit on your budget. The main material, medium density composite wood, is made from recycled materials of rubber trees. All the materials are manufactured in Malaysia and comply with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. A simple attitude towards lifestyle is reflected directly on the design of Furinno Furniture, creating a trend of simply nature.
Features- End Table Bedroom Night Stand with Bin Drawer
- Wipe clean with clean damped cloth
- Avoid using harsh chemicals
- Color: French Oak Grey & Black
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Tree, 120 in wide x 60 in high (BG-WW-TRE-120)
- MANTUA Head/Footboard Brackets Bed Base, PR (PBHB)
- FLASH FURNITURE Square Table, Square, Aluminum, 31.5", 31.5 W, 31.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-053-3-GG)
- B & K iDesign 72 in. H X 72 in. W Clear Solid Shower Curtain Liner PEVA (12052)
- FURINNO Furinno End Table Bedroom Night Stand with Bin Drawer; Espresso & Brown - 17.5 x 15.5 x 15.5 in. (11157EX/BR)
- FURINNO Furinno 11157DWN End Table Bedroom Night Stand with Bin Drawer; Dark Walnut (11157DWN)
- FURINNO Furinno 11157CWN-DBR Andrey End Table Nightstand with Bin Drawer; Columbia Walnut & Dark Brown - 17.5 x 15.75 x 15.75 in. (11157CWN/DBR)
- BAXTON STUDIO Larsine Modern Brown Finished 2-Drawer Nightstand (148-8261)
- TUHOME Amara Nightstand, Two Shelves, Four Legs, Black (MLW7145)
- BAXTON STUDIO Dilan Antique Silver Finished Metal Trunk 3-Drawer Nightstand (160-10251)
- ALATERRE FURNITURE Arden 2-Drawer Wood Nightstand, Driftwood Gray (ANAN0132)
- Furinno Nightstands