Shop All Funnels & Accessories
Funnel King
Polypropylene, 3-1/2 oz., 1-1/2", 10-1/2"
Mfr # 32187
Zoro # G9109737
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Total Capacity 3 1/2 oz
- Height 1 1/2 in
- Length 10 1/2 in
- Spout Outside Dia. 1/2 in
Product Information
- Brand Funnel King
- MFR # 32187
- Zoro # G9109737
- UPC # 010054321877
- Country of Origin China
- Category Funnels & Accessories
Dimensions
Height | 1 1/2 in |
Length | 10 1/2 in |
Spout Outside Dia. | 1/2 in |
Diameter | 1 1/2 in |
Overall Height | 10 1/2 in |
Spout Length | 10 1/2 in |
Spout Outside Diameter | 1/2 in |
Overall Diameter | 1 1/2 in |
Details
Material | Polyethylene |
Item | Flexible Pouring Spout |
Total Capacity | 3 1/2 oz |
Color | Red |
Function | Fluid Control |
Spout | 10 in |
Cover | No |
Application | Fluid Control |
Fits | Universal |
Flow Capacity | 3.5 oz |
Fluid Capacity | 3.5 fl oz |
Spout Type | Flexible |
Mouth Shape | Round |
Description
Flexible Pouring Spout, Material Polyethylene, Fluid Capacity 3.5 fl oz, Overall Diameter 1 1/2 in, Overall Height 10 1/2 in, Spout Outside Diameter 1/2 in, Spout Length 10 1/2 in, Color Red, Spout 10 in, Cover No, Flow Capacity 3.5 oz, Mouth Shape Round, Spout Type Flexible
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWOBBIT PRODUCTS 6-11' Perfect Telescoping Pole (SW45670)
- AIDATA Universal Tablet Car Headrest Mount, Backseat Passengers Use (US-5122C)
- GATES Premium OE Stretch Fit Micro-V Belt - Air Conditioning, K040346SF (K040346SF)
- AGS Steel Tube Nut, 5/16 (1/2-20 Inverted), 10/bag (BLF-14)
- FUNNEL KING Polypropylene, 8 oz., 4", 4", 3/4", 1-1/8" (95855-7)
- FUNNEL KING Measuring Container, 4 qt. Capacity (94488)
- FUNNEL KING Polypropylene, 2 oz., 2-5/8", Black, 1/4" (32020)
- FUNNEL KING Polyethylene, 2 qt, 15-1/4", 1-1/16", Yellow (94310)
- FUNNEL KING Thermoplastic Elastomer, 5", 5-1/2", 1/2" (32197)
- FUNNEL KING Thermoplastic Elastomer, 5-1/2", 5-1/2" (32157)
- WESTWARD Utility Funnel, Flow Capacity 64 Oz (1EKE8)
- Funnel King Funnels & Accessories