Shop All Funnels & Accessories
Funnel King
Polypropylene, 1-3/4", 2-3/4", 1-1/2", Black
Mfr # 32178-7
Zoro # G3619287
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Height 1 3/4 in
- Length 2 3/4 in
- Spout Outside Dia. 1 1/2 in
- Function Fluid Control
Product Information
- Brand Funnel King
- MFR # 32178-7
- Zoro # G3619287
- UPC # 010054321785
- Country of Origin China
- Category Funnels & Accessories
Dimensions
Height | 1 3/4 in |
Length | 2 3/4 in |
Spout Outside Dia. | 1 1/2 in |
Diameter | 2 3/4 in |
Details
Item | Funnel Threaded Adapter |
Material | Polypropylene |
Function | Fluid Control |
Color | Black |
Cover | No |
Fits | 2-1/2 gallon containers |
Application | Fluid Control |
Description
Funnel Threaded Adapter, Material Polypropylene, Color Black, Spout NA, Cover No, Includes NA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Inflator Gage, Straight Head Air Chuck (S-504)
- EXTREME MAX Extreme Max 5001.1389 Clamp-On Forklift Hitch 2" Receiver with Tri-Ball Hitch and Tow Hook (5001.1389)
- TH MARINE Motor-Electric Atlas Pre 2014, #AHJMTR-2-DP (AHJMTR-2-DP)
- BALDWIN FILTERS Fuel Filter, 11-1/8 x 4-1/4 x 11-1/8 In (BF1359-SP)
- FUNNEL KING Pouring Spout, 7/8" dia. (32257-7)
- FUNNEL KING Polyethylene, 144 oz., 10", 9", 1-1/16" (90190)
- FUNNEL KING Funnel, 256 oz., 1" dia. Spout (94463)
- FUNNEL KING Polypropylene, 2 gal., 13", 11-1/2", 2-1/2" (32015)
- FUNNEL KING Funnel, 256 oz., 1" dia. Spout (94464)
- FUNNEL KING Funnel, 32 oz., 3/4", 1-1/8" dia. Spout (94484)
- S & K PRODUCTS Funnels S&K Lockon Tractor (590LX)
- Funnel King Funnels & Accessories