Shop All Funnels & Accessories
Funnel King
Polyethylene, 1/8", 14-1/4", 5/32", Black, NA
Mfr # 32167-7
Zoro # G3622157
original price:
$7.44
14% off
new price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Height 1/8 in
- Length 14 1/4 in
- Spout Outside Dia. 5/32 in
- Function Fluid Control
Product Information
- Brand Funnel King
- MFR # 32167-7
- Zoro # G3622157
- UPC # 010054321679
- Country of Origin Canada
- Category Funnels & Accessories
Dimensions
Height | 1/8 in |
Length | 14 1/4 in |
Spout Outside Dia. | 5/32 in |
Diameter | 5/32 in |
Spout Length | 14 1/4 in |
Overall Diameter | 3/4 in |
Overall Height | 14 1/4 in |
Spout Outside Diameter | 5/32 in |
Details
Material | Polyethylene |
Item | Funnel Extension Spout |
Function | Fluid Control |
Color | Black |
Application | Fluid Control |
Fits | 94026, 94046, 95070, Mfr. No. 90150 |
Cover | No |
Mouth Shape | Round |
Description
Funnel Extension Spout, Material Polyethylene, Overall Diameter 3/4 in, Overall Height 14 1/4 in, Spout Outside Diameter 5/32 in, Spout Length 14 1/4 in, Color Black, Spout NA, Cover No, Includes NA, Mouth Shape Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Wheel Bearing - Front Outer, BR15101 (BR15101)
- WIX FILTERS Fuel Filter #Wix 33399 (33399)
- GOODYEAR U Shaped Cushion with Gel (GY1238)
- SEACHOICE White Double Braid, 1/2" x 600' (47010)
- FUNNEL KING Funnel, 32 oz., 1/2" dia. Spout (94471)
- FUNNEL KING PVC, 2-1/2 qt., 24", 3/4", Clear, Flexible (20425)
- FUNNEL KING Polypropylene, 2 gal., 13", 11-1/2", 2-1/2" (32015)
- FUNNEL KING Polypropylene, 3-1/2 oz., 1-1/2", 10-1/2" (32187)
- FUNNEL KING Measuring Container, 2 qt. Capacity (94486)
- FUNNEL KING Spout Funnel with Screen, 192 fl oz Fluid Capacity, 8 1/4 in Overall Dia, Polyethylene, Red (32006)
- JUSTRITE Safety Drum Funnel-6 Flame (8207)
- Funnel King Funnels & Accessories