Shop All Funnels & Accessories
Funnel King
Polyethylene, 1 qt., 16 1/2", 1-3/8"
Mfr # 32107
Zoro # G4291104
original price:
$14.55
6% off
new price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Total Capacity 1 qt
- Height 16 1/2 in
- Spout Outside Dia. 1 3/8 in
- Function Measuring Funnel
Product Information
- Brand Funnel King
- MFR # 32107
- Zoro # G4291104
- UPC # 010054321075
- Country of Origin China
- Category Funnels & Accessories
Dimensions
Height | 16 1/2 in |
Spout Outside Dia. | 1 3/8 in |
Stem Length | 9 1/4 in |
Diameter | 4 1/8 in |
Mouth Outside Diameter | 4 1/8 in |
Overall Height | 13 in |
Spout Outside Diameter | 11/16 in |
Overall Diameter | 4 1/8 in |
Spout Length | 7 in |
Details
Item | Measuring Spout Funnel |
Material | Polyethylene |
Total Capacity | 1 qt |
Function | Measuring Funnel |
Color | Clear |
Spout | Included |
Includes | Flex Spout |
Cover | Yes |
Flow Capacity | 32 oz |
Application | Fluid Measuring Funnel |
Fluid Capacity | 32 fl oz |
Mouth Shape | Round |
Spout Type | Flexible |
Description
Measuring Spout Funnel, Material Polyethylene, Fluid Capacity 32 fl oz, Overall Diameter 4 1/8 in, Overall Height 13 in, Spout Outside Diameter 11/16 in, Spout Length 7 in, Color Clear, Spout Included, Cover Yes, Flow Capacity 32 oz, Includes Flex Spout, Mouth Outside Diameter 4 1/8 in, Mouth Shape Round, Spout Type Flexible
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 5Pk2080 (5PK2080)
- AMFLO Hose 3/8"X36" F/Amf100 Tire Inflators (113)
- KFI Plow MNT - CFMOTO C Force 800XC (106055)
- EXTREME MAX Extreme Max 3005.3907 Flip-Up Dock Ladder - 6-Step (3005.3907)
- FUNNEL KING Measuring Container, 5-7/64 qt. Capacity (94367)
- FUNNEL KING Polyethylene, 1-1/2 qt., 18", 6", 1/2", Red (32130)
- FUNNEL KING Funnel, 32 oz., 1" dia. Spout (94460)
- FUNNEL KING Polyethylene, 1 qt., 16", 6", 1/2", Black (32825)
- FUNNEL KING Oil Bottle Draining System, Black, 5 qt. (32947)
- FUNNEL KING Measuring Container, 4 qt. Capacity (94494)
- ULTRATECH Drum Funnel, Dia 23 5/8 In, No Spout (488)
- Funnel King Funnels & Accessories