Shop All Oilers and Reservoirs
Funnel King
Measuring Container, Fixed Spout, 5 Quart
Mfr # 94160
Zoro # G0725444
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 10 5/8 in
- Width (In.) 8 1/8 in
- Bowl Material Heavy Duty Polypropylene
- Function Store, Transfer, Measure and Dispense Fluids or Dry Goods
- Capacity 5 L
Product Information
- Brand Funnel King
- MFR # 94160
- Zoro # G0725444
- UPC # 010054941600
- Country of Origin China
- Category Oilers and Reservoirs
Dimensions
Height (In.) | 10 5/8 in |
Width (In.) | 8 1/8 in |
Bowl Dia. (In.) | 8 1/8 in |
Unit Height | 11 in |
Details
Item | Measuring Container |
Bowl Material | Heavy Duty Polypropylene |
Function | Store, Transfer, Measure and Dispense Fluids or Dry Goods |
Capacity | 5 L |
For Use With | Mixing Chemicals/Oil/Gas/Powders/Other Liquids |
Type | Fixed Spout |
Number of Feeds | 0 |
Description
Measuring Container, Height (In.) 10 5/8 in, Width (In.) 8 1/8 in, Heavy Duty Polypropylene, Capacity 5 L, Function Store, Transfer, Measure and Dispense Fluids or Dry Goods, For Use With Mixing Chemicals/Oil/Gas/Powders/Other Liquids, Includes -, Spout Length (In.) -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Flange Mounted Ball Bearing Unit, 2-Bolt Mount (RCJT1-3/4)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 5.55 inch OD (3B52SD)
- D&D Timing Belt, 5M, 25 x 1050mm PL, T210 (1050-5M-25)
- BESTORQ Cogged Belt, 111 in Outside Length, 21/32 in Top Width, 1 Ribs (BX108)
- FUNNEL KING Measuring Container, Fixed Spout, 3 Quart (94150)
- FUNNEL KING Measuring Container, 155 Ounce, Ht 10 In (94040)
- FUNNEL KING Measuring Container, Fixed Spout, 100 ML (94100)
- FUNNEL KING Measuring Container, Fixed Spout, 250 ML (94110)
- FUNNEL KING Measuring Container, 87 Ounce, Ht 12 In (94026)
- FUNNEL KING Measuring Container, 155 Ounce, Ht 15 In (94046)
- FUNNEL KING Measuring Container, Fixed Spout, 1 Quart (94130)
- Funnel King Oilers and Reservoirs