Shop All Oilers and Reservoirs
Funnel King
Measuring Container, Fixed Spout, 3 Quart
Mfr # 94150
Zoro # G0793651
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 9 1/2 in
- Width (In.) 6 1/2 in
- Bowl Material Heavy Duty Polypropylene
- Function Store, Transfer, Measure and Dispense Fluids or Dry Goods
- Capacity 3 L
Product Information
- Brand Funnel King
- MFR # 94150
- Zoro # G0793651
- UPC # 010054941501
- Country of Origin China
- Category Oilers and Reservoirs
Dimensions
Height (In.) | 9 1/2 in |
Width (In.) | 6 1/2 in |
Unit Height | 10 in |
Bowl Dia. (In.) | 6 1/2 in |
Details
Item | Measuring Container |
Bowl Material | Heavy Duty Polypropylene |
Function | Store, Transfer, Measure and Dispense Fluids or Dry Goods |
Capacity | 3 L |
For Use With | Mixing Chemicals/Oil/Gas/Powders/Other Liquids |
Type | Fixed Spout |
Number of Feeds | 0 |
Description
Measuring Container, Height (In.) 9 1/2 in, Width (In.) 6 1/2 in, Heavy Duty Polypropylene, Capacity 3 L, Function Store, Transfer, Measure and Dispense Fluids or Dry Goods, For Use With Mixing Chemicals/Oil/Gas/Powders/Other Liquids, Includes -, Spout Length (In.) -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RC158, 15.7 ton Capacity, 8.00 in Stroke, General Purpose Hydraulic Cylinder (RC158)
- CHAMPION PNEUMATIC Safety Valve 1/4in, Asme, 150 Psi (M2839)
- LOC-LINE T Fitting, 1/4In, PK20 (49436)
- LINCOLN Battery for Grease Gun, 18V (1861)
- FUNNEL KING Measuring Container, 155 Ounce, Ht 15 In (94046)
- FUNNEL KING Measuring Container, Fixed Spout, 2 Quart (94140)
- FUNNEL KING Measuring Container, Fixed Spout, 500 ML (94120)
- FUNNEL KING Measuring Container, 155 Ounce, Ht 10 In (94040)
- FUNNEL KING Measuring Container, Fixed Spout, 1 Quart (94130)
- FUNNEL KING Measuring Container, Fixed Spout, 100 ML (94100)
- LDI INDUSTRIES Reservoir, 8 Oz (R107-02)
- Funnel King Oilers and Reservoirs