Shop All Oilers and Reservoirs
Funnel King
Measuring Container, Fixed Spout, 100 ML
Mfr # 94100
Zoro # G2400736
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2 3/4 in
- Width (In.) 2 1/8 in
- Bowl Material Heavy Duty Polypropylene
- Function Store, Transfer, Measure and Dispense Fluids or Dry Goods
- Capacity 100 mL
Product Information
- Brand Funnel King
- MFR # 94100
- Zoro # G2400736
- UPC # 010054941006
- Country of Origin China
- Category Oilers and Reservoirs
Dimensions
Height (In.) | 2 3/4 in |
Width (In.) | 2 1/8 in |
Bowl Dia. (In.) | 2 1/8 in |
Unit Height | 3 in |
Details
Item | Measuring Container |
Bowl Material | Heavy Duty Polypropylene |
Function | Store, Transfer, Measure and Dispense Fluids or Dry Goods |
Capacity | 100 mL |
For Use With | Mixing Chemicals/Oil/Gas/Powders/Other Liquids |
Type | Fixed Spout |
Number of Feeds | 0 |
Description
Measuring Container, Height (In.) 2 3/4 in, Width (In.) 2 1/8 in, Heavy Duty Polypropylene, Capacity 100 mL, Function Store, Transfer, Measure and Dispense Fluids or Dry Goods, For Use With Mixing Chemicals/Oil/Gas/Powders/Other Liquids, Includes -, Spout Length (In.) -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Take Up Unit, Wide Slot, Wide Inner Ring Insert, Set Screw, 1.375-in. Bore, 129mm Overall L (UCST207-22)
- BALDOR-RELIANCE Motor, 2 HP, 3490 rpm, 3-Phase (VEM3555T)
- NSK NSK-7306BYG, Angular Contact Ball Bearing, 7306BYG (7306BYG)
- DIXON Wilkerson Filter Element, f26 (FRP-95-115)
- FUNNEL KING Measuring Container, Fixed Spout, 3 Quart (94150)
- FUNNEL KING Measuring Container, Fixed Spout, 250 ML (94110)
- FUNNEL KING Measuring Container, 155 Ounce, Ht 15 In (94046)
- FUNNEL KING Measuring Container, Fixed Spout, 500 ML (94120)
- FUNNEL KING Measuring Container, 155 Ounce, Ht 10 In (94040)
- FUNNEL KING Measuring Container, Fixed Spout, 2 Quart (94140)
- WESTWARD Flexible Spout Measure, 3 Quart/3 Liter (2CAP2)
- Funnel King Oilers and Reservoirs