Shop All Funnels & Accessories
Funnel King
Measuring Container, 5-7/64 qt. Capacity
Mfr # 94367
Zoro # G8093891
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Removable Spout
- Capacity 5 9/32 qt
- Width 8 in
- Function Accurate and Easy Measuring of Fluids
- Color Translucent
Product Information
- Brand Funnel King
- MFR # 94367
- Zoro # G8093891
- UPC # 010054943574
- Country of Origin China
- Category Funnels & Accessories
Dimensions
Width | 8 in |
Overall Diameter | 8 in |
Spout Length | 12 in |
Overall Height | 11 1/4 in |
Details
Item | Measuring Container |
Type | Removable Spout |
Capacity | 5 9/32 qt |
Function | Accurate and Easy Measuring of Fluids |
Color | Translucent |
Includes | 12 in Pour Spout |
Container Material | Polyethylene |
Fluid Capacity | 5 qt |
Cover Included | Yes |
Cover Type | Screw-On |
Includes Graduation Marks | Yes |
Spout Type | Flexible |
Spout Material | Polyethylene |
Description
Measuring Container, Container Material Polyethylene, Fluid Capacity 5 qt, Overall Diameter 8 in, Overall Height 11 1/4 in, Spout Length 12 in, Spout Type Flexible, Color Translucent, Cover Included Yes, Cover Type Screw-On, Includes 12 in Pour Spout, Includes Graduation Marks Yes, Number of Handles 1, Spout Material Polyethylene, Width 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Copper Tube Kit For Oil Pressure Gauge (SP0F000012)
- TYC Tail Light Assembly - Right, 11-1913-01 (11-1913-01)
- JABSCO Jabsco Ballast King Bronze DC Pump w/Reversing Switch - 15 GPM (22610-9507)
- SEAL PWR ENGINE PART Plastigage .009-.020, Spy-1 (SPY-1)
- FUNNEL KING Oil Bottle Draining System, Black, 5 qt. (32947)
- FUNNEL KING Polypropylene, 4 oz., 3", Black, 1/4" (32040)
- FUNNEL KING Measuring Container, 8 qt. Capacity (94498)
- FUNNEL KING Funnel, 256 oz., 1" dia. Spout (94463)
- FUNNEL KING Polyethylene, 16 oz., 4-1/2", 4-1/2", 3/4" (32831)
- FUNNEL KING Pouring Spout, 7/8" dia. (32257-7)
- SWIVEL 85208 White Plastic Funnel (SW564667)
- Funnel King Funnels & Accessories