Shop All Funnels & Accessories
Funnel King
Measuring Container, 4 qt. Capacity
Mfr # 94494
Zoro # G8094095
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chemical Resistant
- Capacity 4 qt
- Width 9 in
- Color Silver
- Function Accurate and Easy Measuring of Fluids
Product Information
- Brand Funnel King
- MFR # 94494
- Zoro # G8094095
- UPC # 010054944946
- Country of Origin China
- Category Funnels & Accessories
Dimensions
Width | 9 in |
Spout Length | 14 in |
Overall Diameter | 6 in |
Overall Height | 9 in |
Details
Item | Measuring Container |
Type | Chemical Resistant |
Capacity | 4 qt |
Color | Silver |
Function | Accurate and Easy Measuring of Fluids |
Includes | Removable Filter 50 Grit Mesh Screen |
Spout Type | Flexible |
Spout Material | Galvanized Steel |
Container Material | Galvanized Steel |
Fluid Capacity | 4 qt |
Spout OD | 1/2 in |
Description
Measuring Container, Container Material Galvanized Steel, Fluid Capacity 4 qt, Overall Diameter 6 in, Overall Height 9 in, Spout Length 14 in, Spout Type Flexible, Color Silver, Includes Removable Filter 50 Grit Mesh Screen, Number of Handles 1, Spout Material Galvanized Steel, Spout OD 1/2 in, Width 9 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Anti-Freeze (VC12)
- HOT CAMS New Complete 7.48mm Shim Kit for 2007 - 2014 Honda CRF 150R, 68-2073 (HCSHIM01)
- DONALDSON Lube Filter, Spin-On Full Flow, P550518 (P550518)
- MAG 1 55 gal Drum, Hydraulic Oil, 46 ISO Viscosity, Not Specified SAE (MAG00468)
- FUNNEL KING Polyethylene, 16 oz., 9", 5", 13/16" (72300)
- FUNNEL KING Polypropylene, 4 qt, 4-3/8", 11-3/4", 2-1/2" (32900)
- FUNNEL KING Polyethylene, 2 gal., 7", 21-1/2", 1-1/2" (32420)
- FUNNEL KING Polyethylene, 12 oz., 5 1/4", 1/2", White (32610)
- FUNNEL KING Polyethylene, 16 oz., 4-1/2", 4-1/2", 3/4" (32831)
- FUNNEL KING Funnel, 64 oz., 1/2" dia. Spout (94492)
- FLOTOOL 0 Medium Funnel, 1 pt Capacity, HighDensity Polyethylene, Charcoal, 612 in H (5015)
- Funnel King Funnels & Accessories