Shop All Drain & Drip Pans
Funnel King
Drain Pan, Steel, 12-39/64" L x 11-27/64"W
Mfr # 94490
Zoro # G8094110
original price:
$25.29
22% off
new price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Gal.) 3
- Construction Steel
- Dia. 11 1/2 in
- Length 12 39/64 in
- Width 11 27/64 in
Product Information
- Brand Funnel King
- MFR # 94490
- Zoro # G8094110
- UPC # 010054944908
- Country of Origin China
- Category Drain & Drip Pans
Dimensions
Dia. | 11 1/2 in |
Length | 12 39/64 in |
Width | 11 27/64 in |
Height (In.) | 10 1/2 in |
Overall Length | 12 39/64 in |
Overall Width | 11 27/64 in |
Overall Height | 10 in |
Overall Diameter | 11 1/2 in |
Details
Item | Steel Bucket |
Capacity (Gal.) | 3 |
Construction | Steel |
Features | Chemical Resistant, Excellent for Containing Spills and Drips from Machinery, Vehicles, and Drums |
Pan Type | Drain Pan |
Color | Silver |
Material | Steel |
Capacity | 3 gal |
Finish | Galvanized |
Description
Steel Bucket, Pan Type Drain Pan, Material Steel, Capacity 3 gal, Overall Diameter 11 1/2 in, Overall Height 10 in, Overall Length 12 39/64 in, Overall Width 11 27/64 in, Color Silver, Finish Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 2020, L, C/Man, W, E2003,102", Wt (715417)
- FUNNEL KING Polyethylene, 1 qt., 16 1/2", 1-3/8" (32107)
- EXTREME MAX Extreme Max 3001.1069 Transom Saver - Rubber Block and Y-Frame (3001.1069)
- MAASDAM Trolley Jack, 2 t (MPL4136)
- FUNNEL KING Drain Pan, Polyethylene, 2 gal Capacity, 22 in Overall Dia, 1 1/2 in Overall Ht, 22 in Overall Len (40092)
- FUNNEL KING Drain Pan, Polyethylene, 4 gal Capacity, 17 3/4 in Overall Dia, 5 1/2 in Overall Ht, Black (32953)
- FUNNEL KING Drain Pan, Steel, 25-51/64" L x 17-45/64"W (94482)
- FUNNEL KING Drain Pan, Steel, 17-1/4" L x 17-1/4" W (94480)
- SUR&R Oil Drain, 9/16" dia., 3" W, Rubber, PK10 (DPG730)
- GOODMAN Drain Pan, Vertical (0161A00049)
- GARAGEBOSS Oil Recycle Drain Pan, 12.5 qt. (GB150G)
- Funnel King Drain & Drip Pans