Shop All Uninterruptible Power Supplies (UPS)
Functional Devices-Rib
UPS Bypass Panel, Out: 120V AC , In:120V AC
Mfr # PSH600-UPS-BC
Zoro # G6990057
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Output Voltage 120V AC
- Backup Time (Half/Full Load) 10.2 min/2.5 min
- Width 16 in
- Includes MT212-8N Mounting Track Included
Product Information
- Brand Functional Devices-Rib
- MFR # PSH600-UPS-BC
- Zoro # G6990057
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 16 in |
Depth | 6 in |
Height | 12 in |
Length (In.) | 12 |
Description
600 VA UPS Backup Power Control Center, BACnet MS/TP Network, 12" x 14" x 6" Metal Enclosure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220CP)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (S8VS-12024A)
- ABB Superstrut 1/2 In. Electroplated Zinc Malleable Iron Beam Clamp (Z503-5)
- STA-KON 22-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (AB14-10A)
- FUNCTIONAL DEVICES-RIB UPS System, 850 VA, 10 Outlets, Wall/Tower/Floor, Out: 120V AC , In:120V AC (PSH850-UPS-STAT)
- TRIPP LITE Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 115/120V AC , In:120V AC (Smart1500LCD)
- W BOX 825VA/480W/12 OUTLET/AVR (0E-825V12VRD)
- TRIPP LITE UPS System, 650 VA, 8 Outlets, Tower, Out: 115/120V AC , In:120V AC (OMNI650LCD)
- TRIPP LITE UPS System, w/ Digital LCD, 650VA, 1 USB, 8 Outlets, Black (TRPOMNI650LCD)
- APC BN1350M2 Back-UPS PRO BN Series Battery Backup System, 10 Outlets, 1350VA, 1080 J (BN1350M2)
- TRIPP LITE UPS System, 1.5 kVA, 6 Outlets, Tower/Wall, Out: 120V AC , In:120V AC (SMART1500)
- Functional Devices-Rib Power Systems