Shop All Uninterruptible Power Supplies (UPS)
Functional Devices-Rib
Uninterruptible Power Supply, 600VA
Mfr # UPS600
Zoro # G6990188
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.46
- Width 7.09
- Color Black
- Length (In.) 11.89
Product Information
- Brand Functional Devices-Rib
- MFR # UPS600
- Zoro # G6990188
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 3.46 |
Width | 7.09 |
Length (In.) | 11.89 |
Details
Item | UPS System |
Color | Black |
Description
600 VA Uninterruptible Power Supply
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 24 AWG 2 Conductor Stranded Multi-Paired Cable 100 ft. GY (C0841A)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 7 ft. (2139)
- LEVITON PHONE/MODEM JACK ADAPTERS, TRAVEL KITS IN-LINE COUPLER IV (C0250-I)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (XTCE009B10T)
- FUNCTIONAL DEVICES-RIB UPS Bypass Panel, Out: 120V AC , In:120V AC (PSH600-UPS-BC)
- FUNCTIONAL DEVICES-RIB UPS System, 850 VA, 10 Outlets, Wall/Tower/Floor, Out: 120V AC , In:120V AC (PSH850-UPS-STAT)
- APC Back Ups 850Va 2 USB PorTS (BE850G2)
- TRIPP LITE UPS System, 1.44 kVA, 8 Outlets, Tower, Out: 110/120V AC , In:120V AC (SMART1500TSU)
- TRIPP LITE Smart UPS, 3 kVA, 9 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMART3000RM2U)
- APC APC SMC1500C 1500VA Smart UPS Sine Wave Battery Backup & Surge Protection (SMC1500C)
- TRIPP LITE Line-Interactive 2U Rack/Tower UPS, 6-Out, 1000 VA, BK (TRPSMC10002URM)
- Functional Devices-Rib Uninterruptible Power Supplies (UPS)