Shop All General Purpose Relays
This Product is Discontinued
Functional Devices-Rib
UL 924 Emergency Bypass/Shunt Relay, 120 Vac Voltage Input, DPDT relay (Discontinued)
Mfr # ESR01P
Zoro # G1958664
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120 Vac
- Amps 20 Amp
- Width 4
- Length 4
- Color Yellow
Product Information
- Brand Functional Devices-Rib
- MFR # ESR01P
- Zoro # G1958664
- Country of Origin United States
- Category General Purpose Relays
Dimensions
Width | 4 |
Length | 4 |
Details
Voltage | 120 Vac |
Amps | 20 Amp |
Color | Yellow |
Description
UL 924 Emergency Bypass/Shunt Relay, 120 Vac Voltage Input, DPDT relay with 20A; 277-480Vac Bal rating; NEMA 1 Enclosure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.