Shop All Transformer Cooling Fans
Functional Devices-Rib
Transformer 75Va 120-24V, 1 Hub
Mfr # TR75VA001
Zoro # G3220067
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Foot & Single Threaded Hub
- Operating Temperature -30 to 140° F
- Construction Split-Bobbin
- Approvals Class 2 UL5085-3 Listed, C-UL, CE
- Over Current Protection Circuit Breaker
Product Information
- Brand Functional Devices-Rib
- MFR # TR75VA001
- Zoro # G3220067
- Country of Origin China
- Category Transformer Cooling Fans
Dimensions
Dimensions | 3.743" x 2.506" x 3.016" (w/ .500" NPT Hub) |
Wire Length | 9.5" Typical w/ .5" Strip |
Details
Item | Transformer 75Va 120-24V; 1 Hub |
Mounting | Foot & Single Threaded Hub |
Operating Temperature | -30 to 140° F |
Construction | Split-Bobbin |
Approvals | Class 2 UL5085-3 Listed, C-UL, CE |
Over Current Protection | Circuit Breaker |
Frequency | 50/60 Hz |
MTBF | 100,000 Hours @ 77° F |
VA Rating | 75 |
Description
Transformer 75Va 120-24V; 1 Hub
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ELECTRIC Pressure Switch (E54-D23BC)
- ZORO SELECT Set Limit, Auto Reset, Opens 125 (6UDZ0)
- WILLIAMS COMFORT PRODUCTS Enclosed Front Room Heater, LP, 65k BTU (6501921A)
- DAYTON Roof Curb, Adustable Width (2ZV82)
- FUNCTIONAL DEVICES-RIB Transformer 480/277/240/208-120V 50Va (TR50VA008)
- FUNCTIONAL DEVICES-RIB Transformer 120V-24V 50Va Ft/Platetrnsfr (TR50VA001)
- FUNCTIONAL DEVICES-RIB Transformer 120-24V 100Va Ft/Hub Mnt (TR100VA001)
- DAYTON Transformer Fan, 115/230V, 24 in., 7900 cfm (2ATX8)
- DAYTON Transformer Fan, 230/460V, 24 in., 7000 cfm (13F055)
- DAYTON Transformer Cooling Fan Mounting Kit (2ATY1)
- DAYTON Transformer Fan, 115/230V, 20 in., 6599 cfm (2ATX9)
- Functional Devices-Rib Transformer Cooling Fans