Shop All Transformer Cooling Fans
Functional Devices-Rib
Transformer 480/277/240/208-120V 50Va
Mfr # TR50VA008
Zoro # G3220152
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temperature -30 to 140° F
- Construction Split-Bobbin
- Mounting Foot & Dual Threaded Hubs
- Over Current Protection Circuit Breaker
- VA Rating 50
Product Information
- Brand Functional Devices-Rib
- MFR # TR50VA008
- Zoro # G3220152
- Country of Origin China
- Category Transformer Cooling Fans
Dimensions
Dimensions | 3.440" x 2.510" x 3.012" (w/ .500" NPT Hubs) |
Wire Length | 9.5" Typical w/ .5" Strip |
Details
Item | Transformer 480/277/240/208-120V 50Va |
Operating Temperature | -30 to 140° F |
Construction | Split-Bobbin |
Mounting | Foot & Dual Threaded Hubs |
Over Current Protection | Circuit Breaker |
VA Rating | 50 |
Approvals | UL5085-2 Listed General Purpose, US / Canada, CE |
Frequency | 50/60 Hz |
MTBF | 100,000 Hours @ 77° F |
Description
Transformer 480/277/240/208-120V 50Va
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Propeller, 18 In Dia, 20 Deg Pitch (OA1803-20 R)
- JOHNSON CONTROLS Pressure Control, Low, 20 In to 100 (P70AB-2C)
- ERIE High Temp Normally Closed Actuator, 24V (AG14A020)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 480 V (P-60-222-TH)
- FUNCTIONAL DEVICES-RIB Transformer 120-24V 100Va Ft/Hub Mnt (TR100VA001)
- FUNCTIONAL DEVICES-RIB Transformer 120V-24V 50Va Ft/Platetrnsfr (TR50VA001)
- DAYTON Transformer Fan, 230/460V, 20 in., 4600 cfm (13F057)
- DAYTON Transformer Fan, 115/230V, 24 in., 7900 cfm (2ATX8)
- DAYTON Transformer Fan, 115/230V, 20 in., 6599 cfm (2ATX9)
- DAYTON Transformer Fan, 230/460V, 24 in., 7000 cfm (13F055)
- GE Transformer 240V-480Vpri 115Vsec 100Va (9T58K0044)
- Functional Devices-Rib Transformer Cooling Fans