Shop All Transformer Cooling Fans
Functional Devices-Rib
Transformer 120-24V 100Va Ft/2Hub
Mfr # TR100VA002
Zoro # G3219951
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frequency 50/60 Hz
- Approvals Class 2 UL5085-3 Listed, C-UL, CE
- Wire Length 8" Typical w/ .5" Strip
- Construction Split-Bobbin
- VA Rating 96
Product Information
- Brand Functional Devices-Rib
- MFR # TR100VA002
- Zoro # G3219951
- Country of Origin China
- Category Transformer Cooling Fans
Dimensions
Wire Length | 8" Typical w/ .5" Strip |
Dimensions | 4.077" x 2.504" x 3.023" (w/ .500" NPT Hubs) |
Details
Item | Transformer 120-24V 100Va Ft/2Hub |
Frequency | 50/60 Hz |
Approvals | Class 2 UL5085-3 Listed, C-UL, CE |
Construction | Split-Bobbin |
VA Rating | 96 |
Mounting | Foot & Dual Threaded Hubs |
Over Current Protection | Circuit Breaker |
MTBF | 100,000 Hours @ 77° F |
Operating Temperature | -30 to 140° F |
Description
Transformer 120-24V 100Va Ft/2Hub
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sloan Valve Company 3301041 Sloan Repair Kit Closet 1.6 Gpf A-41-A (3301041)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 208/240V AC (SCOSY15240B)
- AIR HANDLER 18x25x1 Synthetic Pleated Air Filter, MERV 7 (6C521)
- FJC Dye Oil, Trans, 4923 (4923)
- FUNCTIONAL DEVICES-RIB Transformer 480/277/240/208-120V 50Va (TR50VA008)
- FUNCTIONAL DEVICES-RIB Transformer 120V-24V 50Va Ft/Platetrnsfr (TR50VA001)
- FUNCTIONAL DEVICES-RIB Transformer 120-24V 100Va Ft/Hub Mnt (TR100VA001)
- DAYTON Transformer Fan, 115/230V, 16 in., 3100 cfm (13F050)
- DAYTON Transformer Fan, 115/230V, 20 in., 4600 cfm (13F051)
- DAYTON Transformer Fan, 230/460V, 16 in., 4590 cfm (13F053)
- FRANCE TRANSFORMERS Transformer 5Say-01 120/15000 1/4"Cc (98170)
- Functional Devices-Rib Transformer Cooling Fans