Shop All Power Relays
Functional Devices-Rib
Track Mount Relay, 20A, SPDT/Override
Mfr # RIBM2402SBC
Zoro # G3225299
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC/DC
- Application MT4
- Life Rating 10 million cycles minimum mechanical
- Relay Status LED, ON - relay activated
- LCD Track
Product Information
- Brand Functional Devices-Rib
- MFR # RIBM2402SBC
- Zoro # G3225299
- Country of Origin United States
- Category Power Relays
Details
Coil Volts | 24VAC/DC |
Item | Trk Mnt Rly,20A,SPDT,24VAC/DC,120,Overrd |
Application | MT4 |
Life Rating | 10 million cycles minimum mechanical |
Relay Status | LED, ON - relay activated |
LCD | Track |
Contact Type | 1-SPDT |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Mounting Type | DIN Rail, Surface Mount |
Feature | LED |
Contact Rating | 20A |
Coil Voltage | 24 VAC, 24 VDC, 208-277 VAC |
Frequency | 50/60 Hz |
Operating Humidity | 5% to 95% non-condensing |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Type | Modular Panel |
Description
Trk Mnt Rly,20A,SPDT,24VAC/DC,120,Overrd
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple, Type K, 24 in L (MTA01208)
- GE Coil 115/120V-Ac Size 1 Contactor Parts And Accessory (15D21G002)
- HAMMOND N1 Screw Cover, 16 x 16 x 6, Steel/Gray (CS16166)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 20 AWG, 25' Length, 0.0320" Diameter, Silver (20N8025)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 30A, DPST-N/O (RIBM24ZL)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPST/Override (RIBM2402SB)
- MURR ELEKTRONIK EMPARRO67 HYBRID POWER SUPPLY 1P, IN: 100-240VAC OUT: 24VDC/MAX. 10A (1-8/CHANNEL), IP67, IO-LINK (85676)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC100/120)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 480VAC, SPST-NO (8501CO6V29)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 12VDC, SPST-NO (199DBX-2)
- OMRON Enclosed Power Relay, 10Pin, 24VAC, 4PST-NO (G7J-4A-T-W1-AC24)
- Functional Devices-Rib Power Relays