Shop All Power Relays
Functional Devices-Rib
Track Mount Relay, 20A, SPDT/Override
Mfr # RIBM2401SBC
Zoro # G3225341
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC/DC
- Application MT4
- Relay Status LED, ON - relay activated
- Life Rating 10 million cycles minimum mechanical
- Approvals UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE
Product Information
- Brand Functional Devices-Rib
- MFR # RIBM2401SBC
- Zoro # G3225341
- Country of Origin United States
- Category Power Relays
Details
Coil Volts | 24VAC/DC |
Item | Trck Rly,20A,SPDT,24VAC/DC/120VAC,Ovrrde |
Application | MT4 |
Relay Status | LED, ON - relay activated |
Life Rating | 10 million cycles minimum mechanical |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Mounting Type | DIN Rail, Surface Mount |
Coil Voltage | 24 VAC, 24 VDC, 120 VAC |
Feature | LED |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Frequency | 50/60 Hz |
Contact Type | 1-SPDT |
Contact Rating | 20A |
Operating Humidity | 5% to 95% non-condensing |
Type | Modular Panel |
LCD | Track |
Description
Power Relay, 20 Amp SPDT + Override, 24 Vac/dc/120 Vac Coil, 4.00" Track Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Prox Sensor, Inductive, 12mm, PNP, NO, QD (IGS233)
- ZORO SELECT Clamp, OD 1/4 In, 3/4 In W, Cushion, PK50 (COL0413Z1)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 4A, 250V AC, 10kA (TRM4)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female Sma Connector (P8AX09-SMA/FF)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPST/Override (RIBM2402SB)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 30A, DPST-N/O (RIBM24ZL)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPDT/Override (RIBM2402SBC)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (92S11A22D-24A)
- MURR ELEKTRONIK Mico Pro electronic circuit protection, 1 channel, IN: 24 V DC OUT: 24 V DC / 6 A (9000-41011-0600000)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6Pin, 240VAC, DPST-NO (725BXXBM4L-240A)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 24V AC (RXG22B7)
- Functional Devices-Rib Power Relays