Shop All Track Mount Relays
Functional Devices-Rib
Track Mount Relay, 15A, SPST/Override
Mfr # RIBM24S
Zoro # G3225280
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application MT4
- Mount Override Switch Mount
- Frequency 50/60 Hz
- Operating Temperature -30° to 140°F (-34° to 60°C)
- Contact Type 1-SPST
Product Information
- Brand Functional Devices-Rib
- MFR # RIBM24S
- Zoro # G3225280
- Country of Origin United States
- Category Track Mount Relays
Details
Item | Trk Mnt Relay,15A,SPST,Ovrrde,24VAC/DC |
Application | MT4 |
Mount | Override Switch Mount |
Frequency | 50/60 Hz |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Contact Type | 1-SPST |
Operating Humidity | 5% to 95% non-condensing |
Type | Modular Panel |
Life Rating | 10 million cycles minimum mechanical |
Coil Voltage | 24 VAC, 24 VDC |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Relay Status | LED, ON - relay activated |
LCD | Track |
Feature | LED |
Contact Rating | 15A |
Description
Pilot Relay, 15 Amp SPST + Override, 24 Vac/dc Coil, 4.00" Track Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Power Supply, 90/264V AC, 12V DC, 50W, 4.17A, DIN Rail (33NT17)
- EATON BUSSMANN Semiconductor Fuse, FWA-A10F Series, 15A, Fast-Acting, 150V AC, Cylindrical (FWA-15A10F)
- NVENT HOFFMAN Lock Inserts, Steel (LLKSM7)
- HONEYWELL S87B1008 Dsi Control 6 Sec. (S87B1008)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPST-N/O (RIBMU1S)
- FUNCTIONAL DEVICES-RIB Track Mount, 2 Output I/O Expander (RIBMN24Q2C)
- FUNCTIONAL DEVICES-RIB Four Track Mount Relay, 15A, SPDT (RIBMN24C-4T)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBM24C)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 30A, 3PDT (RIBM013PN)
- FUNCTIONAL DEVICES-RIB BACnet MS/TP Network Relay, Track Mount (RIBMW24B-44-BC)
- FUNCTIONAL DEVICES-RIB Track Mount, 4 Output Field Relay, Module (RIBMN24Q4C-PX)
- Functional Devices-Rib Track Mount Relays