Shop All Transformers
Functional Devices-Rib
Tr40Va004 Transformer 40Va,
Mfr # TR40VA004
Zoro # G7018585
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 40 VA
- Mounting - Transformer Dual 1/2 in Hub; Foot
- Application Power Controller, Powering Sensors, Driving Relays, Driving Digitals I/O Circuits, Voltage Reduction, Magnetic Switches
- Over Current Protection Inherent
- Secondary Voltage 24 VAC
Product Information
- Brand Functional Devices-Rib
- MFR # TR40VA004
- Zoro # G7018585
- Country of Origin United States
- Category Transformers
Details
Item | Class 2 Transformer |
VA Rating - Transformer | 40 VA |
Mounting - Transformer | Dual 1/2 in Hub; Foot |
Application | Power Controller, Powering Sensors, Driving Relays, Driving Digitals I/O Circuits, Voltage Reduction, Magnetic Switches |
Over Current Protection | Inherent |
Secondary Voltage | 24 VAC |
Approvals | Class 2 UL1585 listed US/Canada, E197146 |
Termination | Leads |
Primary Voltage | 120 VAC |
Description
Tr40Va004 Transformer 40Va, 277/240/208/120-24V, 2 Hub, Class Ii Ul Listed Us/Can
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L15-30R 3-Phase 30A 250V 4-Prong Locking Female Connector UL C-UL Approval in Orange (ASL1530R)
- AMPHENOL PT 5C 5#16 SKT PLUG (PT06E145S476)
- SIEMENS Miniature Circuit Breaker, QA Series 20A, 1 Pole, 120V AC (QA120AFC)
- BURNDY Mechanical Conn, Lug, 300 kcmil to 6 AWG (K11A30U)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR100VA001)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSH40AB10-EXT2)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 75 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR75VA002)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/208/240/277/480V AC (TR50VA015)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSH100AB10-EXT2)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSC100AB10)
- SQUARE D Control Transformer, 2 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070TF2000D1)
- Functional Devices-Rib Power Distribution